Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type S
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
E (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
UNF (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
3/8 in (1)
Width across flats _s_
10 mm (1)
Length _l_
18 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
UNF3/8 x 0.375 (1)
Suitable for vehicle manufacturer
Peugeot<br>Talbot<br>Volvo (1)
Internal diameter _D2_
5 mm (1)
Pitch
0.375 in (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
Lock washer for shaft
Hexagonal bolt with thread up to the head
Wing repair washer
Wing repair washer
Wing repair washer
Revolving punch pliers
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type S
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
0889504
Brake pipe nipple, type S
Brake line nipple, type S BRKPIPNPL-E-PIPD4,75-WS10-(3/8IN-24UNF)
€0.47 inc. VAT