Wood connectors
Window and door construction
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€93.00 inc. VAT
Load_bearing capacity _single direct_
100 kg (1)
Number of D 11 mm holes in subcarrier nJ _ main carrier nH
0 + 4 PCS (1)
Width
20 mm (6)
36 mm (6)
30 mm (2)
24 mm (1)
Diameter of hole
4.1 mm (2)
4.2 mm (1)
4.4 mm (1)
4.7 mm (1)
4.9 mm (1)
5 mm (1)
Depth of underside
80 mm (3)
Material standard
DIN EN 10326:2004 (3)
Number of holes in subcarrier nJ _ main carrier nH
2 + 2 PCS (5)
3 + 3 PCS (2)
Material designation
S250GD (3)
Length x width x height
80 x 30 x 10 mm (1)
Width of wing on nut
34 mm (2)
42 mm (1)
Loading weight at 135% overlap
80 kg (1)
Min__max_ joint width
3 x 50 mm (1)
Length
100 mm (14)
Number of pieces in assortment_set
245 PCS (1)
Depth of upper side
42 mm (3)
Loading weight at 100% overlap
200 kg (1)
Limb length x limb length 2
100 x 100 mm (1)
25 x 25 mm (1)
30 x 30 mm (1)
40 x 40 mm (1)
60 x 60 mm (1)
75 x 75 mm (1)
90 x 90 mm (1)
1 More
Number of D 5 mm holes in subcarrier nJ _ main carrier nH
12 + 22 PCS (1)
16 + 26 PCS (1)
8 + 14 PCS (1)
Surface
Galvanised (10)
Colour
Green (4)
Black (3)
Red (3)
Blue (2)
White (2)
Yellow (2)
Thickness
2 mm (11)
5 mm (3)
6 mm (3)
1 mm (2)
3 mm (2)
4 mm (2)
2.25 mm (1)
1 More
Approval
ETA-09/0021 (3)
Height at 135% overlap
17 mm (1)
Width of side
14 mm (2)
20 mm (2)
15 mm (1)
16 mm (1)
17.5 mm (1)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Number of D 13 mm holes in subcarrier nJ_main carrier nH
0 + 4 PCS (2)
Width x height
100 x 140 mm (1)
120 x 160 mm (1)
30 x 100 mm (1)
Number of pieces
1 PCS (2)
2 PCS (1)
Height at 100% overlap
13 mm (1)
Material
PP - Polypropylene (14)
Steel (10)
Plastic (2)
Fibre-reinforced plastic (1)
Weight
10 g (1)
1416 g (1)
15 g (1)
26 g (1)
298 g (1)
34 g (1)
48 g (1)
518 g (1)
61 g (1)
7 g (1)
4 More
Availability
Exclude Out of Stock
Packaging Unit
1 (17)
25 (12)
100 (6)
1000 (6)
50 (6)
4 (1)
400 (1)
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
08755363
Glazing block
Glazing packer GLZNGPCKR-WO.SLPPROT-36X3
€16.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
08755364
Glazing block
Glazing packer GLZNGPCKR-WO.SLPPROT-36X4
€18.29 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
08755365
Glazing block
Glazing packer GLZNGPCKR-WO.SLPPROT-36X5
€20.65 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
08755366
Glazing block
Glazing packer GLZNGPCKR-WO.SLPPROT-36X6
€25.96 inc. VAT
price per 100 PCS
Previous
1
2
3