Vehicle electrics
>
Crimp connector, heat shrink
>
Butt connector, heat shrink
>
Butt connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
1.5-2.5 mm² (1)
4-6 mm² (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Length
35 mm (2)
40 mm (1)
Colour
Blue (1)
Red (1)
Yellow (1)
Min__max_ temperature conditions
-55 to 125 °C (3)
Min_ shrinkage temperature
300 °C (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (3)
50 (3)
300 (2)
400 (1)
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
Daisy disc
Cage nut
Hexagonal bolt
Hexagonal bolt
Extension
Hexagonal bolt
Popular tags
construction
offer
set
triple
vacuum
Butt connector
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
05555101
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-RED-(0,5-1,5SMM)
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05555102
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-BLUE-(1,5-2,5SMM)
€0.59 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05555104
Heat-shrink crimp butt connector
Butt connector BUTTCON-HSHRTUBE-YELLOW-(4,0-6,0SMM)
€0.77 inc. VAT