Vehicle electrics
>
Cable connector, uninsulated
>
Cable conn. ins. sleeve, uninsulated
Cable conn. ins. sleeve, uninsulated
Insulating grommet for 90° push connector
Insulating grommet for blade connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ temperature resistance
80 °C (1)
Contact gauge
6.3 mm (1)
Cable gland width
4 mm (1)
Colour
Transparent (2)
Cable gland height
0.8 mm (1)
2.8 mm (1)
Material
PA - Polyamide (1)
PE - Polyethylene (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
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
Circlip for drill hole, type J
Spacer/door sign holder Type 2
Fixing anchor W-FA/A4
Drive-in anchor W-ED/A4
Crimp cable lug, round connector
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Popular tags
construction
offer
set
triple
vacuum
Cable conn. ins. sleeve, uninsulated
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
05589914
Plug housing for angled blade receptacle
Insulating grommet for 90° push connector INSUSLEV-PLA-TRANSPARENT-6,3MM
€19.82 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05581810
Insulating grommet for blade connector
Insulating grommet for blade connector INSUSLEV-PLA-COUNTERPIECE-6,3MM
€7.27 inc. VAT