Cable-laying systems, electric
>
Grommets
>
Cable sleeve
>
Cable sleeve, single flanged
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Ultraviolet resistance
Yes (3)
Drill hole _D1_
10 mm (1)
14 mm (1)
17 mm (1)
Height _H_
12 mm (1)
15 mm (1)
17 mm (1)
Silicone_free
Yes (3)
Colour
Black (3)
RoHS_compliant
Yes (3)
Installation thickness _h1_
10 mm (1)
11 mm (1)
8 mm (1)
Min__max_ temperature resistance
-40 to 120 °C (3)
ISO
3302 (3)
Outer diameter _D_
14 mm (1)
18 mm (1)
20 mm (1)
Internal diameter _d_
10 mm (1)
12 mm (1)
6 mm (1)
Material
EPDM (ethylene propylene diene monomer rubber) (3)
Packaging Unit
100 (3)
25 (3)
1 (2)
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
Crimp cable lug, ring shape
TIOMOS angle wedge
Sealing ring, copper, shape A
Conical nipple, shape A
Spring lock washer Type B
O-ring, imperial
Popular tags
construction
offer
set
triple
vacuum
Cable sleeve, single flanged
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
05616642
Cable grommet, one-sided
Cable sleeve, single flanged CBLSLEV-ONESIDED-12X17X20MM
€0.46 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05616636
Cable grommet, one-sided
Cable sleeve, single flanged CBLSLEV-ONESIDED-6X10X14MM
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05616640
Cable grommet, one-sided
Cable sleeve, single flanged CBLSLEV-ONESIDED-10X14X18MM
€0.41 inc. VAT