Cable-laying systems, electric
>
Cable ties and accessories
Cable ties and accessories
Adhesive mount, cable tie
Cable tie installation tool, accessories
Adhesive mount, cable
Screw mount
Cable tie stainless steel
Cable tie, plastic latch
Cable tie, special
Driller
Cable tie holder
Collet chuck, cable tie
Cable tie, plastic latch, assortment/set
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€69.00 inc. VAT
Ultraviolet resistance
Yes (2)
Min_ temperature conditions
5 °C (3)
Width
7.8 mm (7)
3.5 mm (6)
4.8 mm (6)
3.6 mm (5)
12.5 mm (3)
2.5 mm (3)
4.6 mm (2)
7.5 mm (2)
7.9 mm (2)
14 mm (1)
18.8 mm (1)
19 mm (1)
28 mm (1)
525 mm (1)
9 mm (1)
9 More
Suitable for cable ties
1,8 – 12,7 mm (1)
2.4 mm<br>3.6 mm<br>4.8 mm (1)
2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm (1)
3.6 mm (1)
4.8 mm (1)
6.5 mm (1)
Min__max_ bundle diameter _Ø_
6-50 mm (1)
6-76 mm (1)
Height
248 mm (1)
Min__max_ processing temperature
-10 to 85 °C (1)
Height _H_
11 mm (1)
Silicone_free
Yes (34)
Length x width x height
18.8 x 18.8 x 8.0 mm (1)
Length _d_
22.5 mm (1)
41.1 mm (1)
Length _l_
200 mm (1)
280 mm (1)
30 mm (1)
Suitable for cable diameter
5 mm (1)
Length
200 mm (11)
360 mm (4)
280 mm (3)
100 mm (2)
1000 mm (2)
140 mm (2)
180 mm (2)
201 mm (2)
362 mm (2)
750 mm (2)
14 mm (1)
15 m (1)
160 mm (1)
18.8 mm (1)
19 mm (1)
25 mm (1)
28 mm (1)
540 mm (1)
720 mm (1)
780 mm (1)
14 More
Number of pieces in assortment_set
250 PCS (1)
Diameter _D_
15 mm (1)
Surface
Plain (3)
Bare (1)
Colour
Black (20)
Natural (13)
Blue (1)
Green (1)
Orange (1)
Red (1)
Violet (1)
White (1)
Yellow (1)
3 More
RoHS_compliant
Yes (4)
Thickness
0.25 mm (4)
Halogen_free
Yes (4)
Length x width
19 x 19 mm (1)
25 x 25 mm (1)
28 x 28 mm (1)
Diameter of hole _c_
5 mm (1)
5.1 mm (1)
Width _A_
15 mm (1)
Min__max_ temperature resistance
-40 to 85 °C (25)
-15 to 85 °C (6)
-80 to 538 °C (4)
-10 to 80 °C (2)
Min__max_ bundle diameter
1.6-40 mm (6)
3-55 mm (6)
1.6-100 mm (4)
1.6-75 mm (3)
1.6-20 mm (2)
1.6-30 mm (2)
12.7-102 mm (2)
12.7-51 mm (2)
40-220 mm (2)
48-300 mm (2)
1-52 mm (1)
10.0-12.5 mm (1)
25-150 mm (1)
35-233 mm (1)
48-220 mm (1)
9 More
Max_ temperature conditions
50 °C (3)
Height _h_
15.5 mm (1)
Width _a_
18.3 mm (1)
Max_ tensile force
180 N (10)
540 N (7)
220 N (6)
1200 N (3)
130 N (2)
2000 N (2)
80 N (2)
890 N (2)
2 More
Material
PA - Polyamide (38)
Stainless steel, AISI 304 (4)
Metal (1)
PA 6.6 - Polyamide (1)
Plastic (1)
Availability
Exclude Out of Stock
Packaging Unit
100 (37)
1 (20)
50 (11)
10000 (3)
1200 (2)
15000 (2)
20000 (2)
2500 (2)
35000 (2)
5000 (2)
6000 (2)
7500 (2)
1000 (1)
2 (1)
200 (1)
2000 (1)
25 (1)
500 (1)
600 (1)
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
Cable ties and accessories
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
0502191
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-9X780
€0.67 inc. VAT