Nuts
>
Cap nuts
Cap nuts
Cap nut, high profile
Cap nut, low profile
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€5.00 inc. VAT
Property class
50 (16)
6 (10)
Thread type
Metric thread (29)
Thread type x nominal diameter _D_
M10 (4)
M6 (4)
M8 (4)
M3 (3)
M5 (3)
M12 (2)
M14 (2)
M16 (2)
M20 (2)
M4 (2)
M18 (1)
5 More
Surface
Bare (17)
Galvanised (10)
Chrome-plated (1)
Nickel-plated (1)
RoHS_compliant
Yes (29)
DIN
1587 (27)
917 (2)
Product class
A (29)
Nominal diameter
10 mm (4)
3 mm (3)
5 mm (3)
6 mm (3)
8 mm (3)
12 mm (2)
14 mm (2)
16 mm (2)
20 mm (2)
4 mm (2)
18 mm (1)
5 More
Form
High (27)
Low (2)
Pitch
1.5 mm (4)
2 mm (4)
0.5 mm (3)
0.8 mm (3)
1 mm (3)
1.25 mm (3)
2.5 mm (3)
0.7 mm (2)
1.75 mm (2)
3 More
Material
Stainless steel A2 (10)
Steel (10)
Stainless steel A4 (6)
Brass (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (28)
100 (19)
50 (16)
1000 (7)
500 (4)
200 (2)
250 (2)
2000 (1)
25 (1)
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
Cap nuts
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
034910
Hexagonal cap nut, high profile
DIN 1587 bare stainless steel A4 NUT-CAP-HEX-DIN1587-A4-WS17-M10
€0.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
034918
Hexagonal cap nut, high profile
DIN 1587 bare stainless steel A4 NUT-CAP-HEX-DIN1587-A4-WS27-M18
€5.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
034920
Hexagonal cap nut, high profile
DIN 1587 bare stainless steel A4 NUT-CAP-HEX-DIN1587-A4-WS30-M20
€5.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
035210
Hexagonal cap nut, high profile
DIN 1587 brass chromed NUT-CAP-HEX-DIN1587-BRS-WS17-(F2J)-M10
€0.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
035243
Hexagonal cap nut, high profile
DIN 1587 nickel-plated brass NUT-CAP-HEX-DIN1587-BRS-WS5,5-(E2J)-M3
€8.26 inc. VAT
price per 100 PCS
Previous
1
2
3