Würth Auto
>
Car Care And Maintenance
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€17.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (1)
pH value
11.47 (1)
Min_ temperature conditions
-30 °C (2)
-25 °C (1)
Contents
400 ml (5)
500 ml (4)
300 ml (3)
0.4 l (1)
1000 ml (1)
50 ml (1)
Drying time
25 min (1)
AOX_free
Yes (5)
Conditions for viscosity of oil basis
at 40°C (2)
Category
Top Seller (4)
Density_conditions
0.61 g/cm³ / at 20°C (1)
0.83 g/cm³ / at 20°C (1)
1.08 kg/l / at 20°C (1)
Min__max_ spraying distance
20-25 cm (2)
20-30 cm (2)
Drying time_conditions
1.5 h / at 20°C and 65% relative humidity (2)
Silicone_free
Yes (4)
Max_ temperature resistance
80 °C (2)
90 °C (2)
110 °C (1)
200 °C (1)
Tack_free after
20 min (3)
Min_ pressure
2 bar (1)
Container
Aerosol can (4)
Aerosol can in a display box (1)
Can (1)
Spray can (1)
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Weight of content
1080 g (1)
255 g (1)
270 g (1)
417 g (1)
Min_ dust_drying time
8 min (1)
Chemical basis
Hydrocarbon (4)
Mineral oil (4)
Natural rubber (2)
Nitroalkydale (2)
Naphtha (1)
Water tenside (1)
Colour
Colourless (3)
Black (2)
Brown (2)
Black Fiat 120 (1)
Dark grey VW 115 (1)
Grey (1)
Light brown (1)
Light brown transparent (1)
Light yellow transparent (1)
Rosy (1)
Yellowish (1)
5 More
Max_ yield _area_
1.5 m² (1)
Shelf life from production_conditions
24 Month / at 10°C to 30°C (1)
24 Month / at 5°C to 35°C (1)
Min__max_ temperature conditions
-30 to 130 °C (2)
10 to 60 °C (2)
-5 to 40 °C (1)
Dust_drying time
10 min (2)
Min_ flashing point of active ingredient
300 °C (1)
Min_ flashing point
-22 °C (1)
-80 °C (1)
30 °C (1)
62 °C (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Resin_free
Yes (4)
Min_ spraying distance
20 cm (2)
Min_ yield _area_
1 m² (1)
Min__max_ temperature resistance
-40 to 90 °C (2)
Version
Round nozzle (2)
Density
0.775 g/cm³ (2)
0.71 g/cm³ (1)
0.742 g/cm³ (1)
0.767 g/cm³ (1)
0.8 g/cm³ (1)
0.845 g/cm³ (1)
0.86 g/cm³ (1)
0.93 g/cm³ (1)
1.01 g/cm³ (1)
3 More
Max_ spraying distance
25 cm (2)
Max_ processing temperature
25 °C (2)
White oil_free_mineral oil_free
No (2)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Free from heavy metals
Yes (2)
Min_ processing temperature for can
-10 °C (2)
20 °C (2)
Density conditions
at 20°C (10)
Gloss level
Satin matt (2)
Smell_fragrance
Solvent-like (3)
Aminic (1)
Characteristic (1)
Oil (1)
Perfumed (1)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
at 20°C (2)
at 10°C to 30°C (1)
at 5°C to 35°C (1)
CFC _fuel gas_ free
Yes (2)
Kinematic oil basis viscosity
30 cSt (2)
1500 cSt (1)
Shelf life from production
24 Month (9)
36 Month (2)
15 Month (1)
60 Month (1)
Max_ temperature conditions
130 °C (2)
60 °C (2)
180 °C (1)
Max_ pressure
4 bar (1)
Max_ processing temperature for can
40 °C (2)
Conditions for drying time
at 20°C (2)
at 20°C and 65% relative humidity (2)
Min_ flash_off time
5 min (2)
1 h (1)
Oil basis
Mineral oil (1)
Acid_free
Yes (4)
Max_ dust_drying time
10 min (1)
VOC concentration _CH_
692 g/l (1)
76.57 g/l (1)
Can be varnished after
0.5 h (1)
1 h (1)
15 min (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (15)
12 (12)
24 (4)
6 (4)
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
Car Care And Maintenance
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
5861113500
Throttle valve cleaner
Air intake and throttle valve cleaner THRTLVLVECLNR-500ML
€9.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892075250
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-BLACK-500ML
€10.20 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892075200
Gravel throw and underbody protection
Gravel throw and underbody seal STNIMPPROT-UBS-BLACK-1000ML
€15.05 inc. VAT
price per 1 PCS
Previous
1
2