Nuts
>
Castellated nuts
Castellated nuts
Castellated nut
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
8 (2)
Thread type x nominal diameter _D_
M6 (1)
M8 (1)
Surface
Galvanised (2)
DIN
935 (2)
Width across corners _e_
11.05 mm (1)
14.38 mm (1)
Ward of key bit _m1_
3.8 mm (1)
4.9 mm (1)
Pitch
1 mm (1)
1.250 mm (1)
Material
Steel (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (2)
500 (1)
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
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Castellated nuts
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
03456
Castellated nut
DIN 935 galvanised steel 8 NUT-CASTLE-DIN935-8-WS10-(A2K)-M6
€0.27 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
03458
Castellated nut
DIN 935 galvanised steel 8 NUT-CASTLE-DIN935-8-WS13-(A2K)-M8
€0.34 inc. VAT