Screws wood appliances
>
Chipboard screw
Chipboard screw
Chipboard screw, countersunk head
Chipboard screw, pan head
Chipboard screw, rear wall
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Shape of tip
Tip with ring thread (3)
Tip with hilltop milling cutter (2)
Internal drive
Z2 (127)
Z1 (20)
Z3 (15)
TX25 (3)
RW20 (1)
RW20 (1)
Thread length _lg_
70 mm (6)
40 mm (3)
16 mm (2)
21 mm (2)
60 mm (2)
17 mm (1)
19 mm (1)
19.5 mm (1)
20 mm (1)
24 mm (1)
28 mm (1)
30 mm (1)
33 mm (1)
34 mm (1)
35 mm (1)
36 mm (1)
37 mm (1)
39 mm (1)
41 mm (1)
45.5 mm (1)
50 mm (1)
545 mm (1)
16 More
Thread format
Single thread (10)
Coarse thread (1)
Double thread (1)
Angle of the tip
25 Degree (109)
34 Degree (38)
28 Degree (1)
Head type
Countersunk head (150)
Pan head (11)
Countersunk head (1)
Countersunk head 90 degree (1)
Screw requiring approval
Yes (2)
Thread type
Wood screw thread (11)
Wood screw thread (1)
Length _l_
20 mm (18)
40 mm (18)
25 mm (16)
30 mm (16)
35 mm (15)
16 mm (13)
45 mm (13)
50 mm (13)
60 mm (11)
70 mm (8)
80 mm (6)
120 mm (4)
100 mm (3)
13 mm (3)
17 mm (3)
12 mm (2)
140 mm (1)
160 mm (1)
180 mm (1)
200 mm (1)
55 mm (1)
15 More
Area of application
Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors (3)
Universal, Furniture, Body, Fitting (1)
Universal<br>Furniture<br>Body<br>Fitting (1)
Surface
Galvanised (104)
Bare (42)
Zinc plated (12)
Yellow galvanised (7)
Zinc nickel black (1)
Burnished (1)
Colour
Silver (1)
RoHS_compliant
Yes (142)
Thread form
Coarse thread (1)
Approval
ETA-11/0190 (2)
Suitable machines
Würth BS 12-A Power (1)
Würth BS 12-A Power<br>Würth BS 14-A Combi (1)
Core diameter
2.5 mm (3)
Thread design
Full thread (143)
Partial thread (19)
Min__max_ screw_in angle
0-90 Degree (2)
Suitable for use in the following materials
Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood (3)
Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL (1)
Wood<br>Derived timber product<br>Softwood<br>Board ply wood (BSP)<br>Hardwood<br>LVL (1)
Head access hole
Yes (7)
Nominal diameter _d_
4 mm (42)
3.5 mm (30)
5 mm (30)
4.5 mm (26)
3 mm (20)
6 mm (18)
2.4 mm (1)
1 More
Head access hole diameter
2.5 mm (7)
Material
Steel (123)
Stainless steel A2 (42)
Steel (1)
Hardened steel (1)
Head height _k_
2.5 mm (2)
Product weight _per item_
2.400 g (5)
2.599 g (4)
1.049 g (3)
1.100 g (3)
0.570 g (2)
0.649 g (2)
0.658 g (2)
0.689 g (2)
0.728 g (2)
0.771 g (2)
0.800 g (2)
0.850 g (2)
0.950 g (2)
1.250 g (2)
1.280 g (2)
1.450 g (2)
1.622 g (2)
1.672 g (2)
1.834 g (2)
1.835 g (2)
2 g (2)
2.050 g (2)
2.142 g (2)
2.200 g (2)
2.750 g (2)
3.026 g (2)
3.349 g (2)
3.437 g (2)
4.949 g (2)
5.800 g (2)
0.349 g (1)
0.462 g (1)
0.549 g (1)
0.579 g (1)
0.810 g (1)
0.855 g (1)
0.886 g (1)
0.895 g (1)
0.920 g (1)
1.041 g (1)
1.105 g (1)
1.144 g (1)
1.200 g (1)
1.220 g (1)
1.235 g (1)
1.299 g (1)
1.317 g (1)
1.321 g (1)
1.350 g (1)
1.399 g (1)
1.400 g (1)
1.415 g (1)
1.440 g (1)
1.597 g (1)
1.600 g (1)
1.612 g (1)
1.641 g (1)
1.649 g (1)
1.740 g (1)
1.850 g (1)
1.871 g (1)
1.881 g (1)
1.929 g (1)
11.88 g (1)
12.450 g (1)
14.250 g (1)
14.930 g (1)
18.049 g (1)
2.042 g (1)
2.100 g (1)
2.138 g (1)
2.150 g (1)
2.158 g (1)
2.329 g (1)
2.410 g (1)
2.414 g (1)
2.481 g (1)
2.492 g (1)
2.600 g (1)
2.650 g (1)
2.700 g (1)
2.744 g (1)
2.772 g (1)
2.840 g (1)
2.842 g (1)
2.950 g (1)
20.280 g (1)
21.299 g (1)
22.5 g (1)
234.500 g (1)
3 g (1)
3.040 g (1)
3.050 g (1)
3.100 g (1)
3.124 g (1)
3.150 g (1)
3.296 g (1)
3.299 g (1)
3.372 g (1)
3.438 g (1)
3.700 g (1)
3.850 g (1)
3.900 g (1)
3.924 g (1)
4 g (1)
4.150 g (1)
4.193 g (1)
5 g (1)
5.099 g (1)
5.850 g (1)
5.898 g (1)
6.375 g (1)
6.449 g (1)
6.530 g (1)
7.099 g (1)
7.349 g (1)
7.950 g (1)
8.710 g (1)
8.979 g (1)
9.520 g (1)
9.760 g (1)
115 More
Availability
Exclude Out of Stock
Packaging Unit
1 (134)
200 (70)
1000 (67)
500 (57)
100 (22)
2000 (22)
250 (17)
3000 (3)
1500 (2)
2500 (2)
400 (1)
5000 (1)
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
Chipboard screw
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
0182680
WÜPOFAST® A2 Particle board screw
WÜPOFAST stainless steel A2 FT countersunk head Z SCR-CS-WO-A2-Z3-6X80 WUEPOFAST
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0183320
WÜPOFAST® burnished Particle board screw
WÜPOFAST burnished steel FT CS Z SCR-CS-WO-Z1-(BRN)-3X20 WUEPOFAST
€1.53 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0185660
CHIPBOARD CSK FULL THREAD A2
Stnlss stl A2 full thread cntrsnk head TX25 SCR-CS-A2-TX25-6X60
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0185680
CHIPBOARD CSK FULL THREAD A2
Stnlss stl A2 full thread cntrsnk head TX25 SCR-CS-A2-TX25-6X80
€20.65 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01863540
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-3,5X40 WUEPOFAST
€14.51 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
01863545
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-3,5X45 WUEPOFAST
€19.94 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
01864525
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-4,5X25 WUEPOFAST
€16.82 inc. VAT
price per 1000 PCS
Add to wishlist
Add to compare list
Add to cart
01864545
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-4,5X45 WUEPOFAST
€4.74 inc. VAT
price per 250 PCS
Add to wishlist
Add to compare list
Add to cart
01864550
WÜPOFAST®, yellow galvanised Particle board screw
WÜPOFAST yellow galvanised steel FT CS Z SCR-CS-WO-Z2-(A2L)-4,5X50 WUEPOFAST
€6.61 inc. VAT
price per 250 PCS
Add to wishlist
Add to compare list
Add to cart
017434545
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X45/28 WUEPOFAST
€14.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
017434570
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST steel galvanised with pre-drilled head Z SCR-CS-HDH-Z2-(A2K)-4,5X70/40 WUEPOFAST
€18.43 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
01751435
WÜPOFAST®, blue galvanised Back panel screw
Rear wall screw, galvanised steel Z SCR-REARWL-Z2-(A2K)-4X35
€5.31 inc. VAT
price per 100 PCS
First
Previous
7
8
9
10
11