Furniture fittings
>
Connectors, furniture construction
Connectors, furniture construction
Eccentric connector, furniture cnstrctn.
Connecting screw, furniture construction
Corner connector, furniture construction
Furniture handle screw
System connector, furniture construction
System connector, frntr cnstrctn, accss
Worktop connector, furniture cnstrctn.
Hanging fitting, furniture construction
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Width
20 mm (2)
21 mm (1)
Internal drive
Z2+slot (7)
Slot (3)
AW20 (1)
Z2 (1)
Diameter of hole
4.2 mm (2)
3.5 mm (1)
Shaft diameter _d1_
8 mm (3)
Height
20 mm (2)
14.5 mm (1)
For material thickness
19 mm (1)
Drill hole depth
11 mm (1)
12.5 mm (1)
13 mm (1)
Length _A_
11 mm (1)
13 mm (1)
Outer diameter
15 mm (1)
Thread type x nominal diameter _D_
M4 (4)
M6 (3)
Suitable for
Furniture (7)
Length
42 mm (2)
62 mm (1)
Surface
Galvanised (8)
Nickel-plated (3)
Burnished (2)
Colour
Black (1)
Chocolate brown, similar to RAL 8017 (1)
Ivory (1)
Light brown (1)
Papyrus white, similar to RAL 9018 (1)
Drilling depth
14 mm (1)
Nominal diameter
4 mm (3)
Version
With spacer (1)
Without bar (1)
Suitable for min__max_ material thickness
29-36 mm (2)
36-42 mm (2)
28-34 mm (1)
34-41 mm (1)
41-47 mm (1)
Screw length
150 mm (1)
Load capacity
50 kg (1)
Hole distance
25 mm (2)
32 mm (1)
Material
Steel (9)
Plastic (4)
Steel / plastic (3)
Polycarbonate - PC (1)
Zamak (1)
Distance between stop and centre of hole
11 mm (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (21)
100 (9)
200 (6)
50 (4)
500 (3)
1000 (2)
2000 (1)
250 (1)
40 (1)
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
Connectors, furniture construction
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
02752434
Furniture handle screw
Furniture handle screw FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X34
€3.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
02752445
Furniture handle screw
Furniture handle screw FURNHNDLSCR-PANHD-FLG-SL-Z2-(A2K)-M4X45
€5.04 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
02752629
Connecting screw
Connecting screw SCR-CON-PLA-PANHD-SL-(A2K/BR)-M4X(28-34)
€18.95 inc. VAT
price per 100 PCS
Previous
1
2
3