Min:€1.00 inc. VAT
Max:€150.00 inc. VAT
Load_bearing capacity _single direct_
100 kg (1)
Length of head
135 mm (1)
Material of the bristles
China bristles (6)
Width
5 mm (2)
100 mm (1)
120 mm (1)
20 mm (1)
40 mm (1)
50 mm (1)
70 mm (1)
78 mm (1)
2 More
Contents
12 l (1)
Material of the blade
Steel (3)
Number of electrical poles
3 PCS (1)
Height
20 cm (1)
IP protection class
IP 44 (1)
Height _H_
20 mm (4)
Material of the contacts
Brass (1)
Hammer weight
1000 g (1)
1500 g (1)
2000 g (1)
300 g (1)
800 g (1)
Degrees measuring accuracy for overhead measurements
0.043 Degree (4)
Length _l_
300 mm (2)
60 cm (2)
600 mm (2)
20 cm (1)
260 mm (1)
30 cm (1)
350 mm (1)
380 mm (1)
2 More
Locking mechanism type
Bayonet coupling (1)
Min__max_ joint width
3 x 50 mm (1)
Length
126 mm (1)
280 mm (1)
370 mm (1)
70 mm (1)
95 mm (1)
Number of pieces in assortment_set
28 PCS (1)
Weight of content
300 g (2)
Surface
Phosphated (1)
Nominal Voltage
250 V/AC (1)
Colour
Red (3)
Blue (2)
Black (1)
White (1)
Yellow (1)
Measuring accuracy for overhead measurements _per length_
0.75 mm/m (4)
Length of bristles
45 mm (3)
42 mm (1)
49 mm (1)
52 mm (1)
Thickness
30 mm (2)
Max_ working pressure
800 bar (1)
Length of handle
380 mm (1)
NLGI grade
2 (1)
Width across flats
5.5 mm<br>6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm<br>23 mm<br>24 mm<br>25 mm<br>26 mm<br>27 mm<br>28 mm<br>29 mm<br>30 mm<br>32 mm<br>34 mm (1)
Width _B_
50 mm (5)
30 mm (1)
80 mm (1)
Nominal current
16 A (1)
Diameter _Ø_
31 cm (1)
90 mm (1)
Version
Polished head (1)
Material of the housing
Die-cast magnesium (1)
Polyamide (1)
Degrees measuring accuracy
0.029 degree (4)
Material of the hose
Synthetic rubber (1)
Length in inches
11 in (1)
Min__max_ cable diameter
6-15 mm (1)
Length x width x height _L x B x H_
265 x 70 x 20 mm (1)
Number of magnets
2 PCS (1)
Material of the grip handle
Wood (3)
Polyethylene (1)
Material of the handle
Wood (4)
Plastic (2)
Brush thickness
11 mm (1)
13 mm (1)
15 mm (1)
17 mm (1)
Working pressure
400 bar (1)
Measuring accuracy _per length_
0.5 mm/m (4)
Cord length
30 m (1)
Material
Plastic (3)
Fibre-reinforced plastic (1)
PE - Polyethylene (1)
Steel (1)
Product weight _per item_
1298 g (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (33)
10 (7)
12 (3)
4 (1)
5 (1)
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
0715732100
Club hammer
Club hammer DIN 6475 with ash tree handle CLBHAM-DIN6475-1000G
€24.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0715732200
Club hammer
Club hammer DIN 6475 with ash tree handle CLBHAM-DIN6475-2000G
€39.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0875400
Block trowel
Block trowel WNDWWDGE-PLA-RED
€11.68 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07156780
Inflatable air cushion Amo bag
Inflatable air cushion Amo Bag AIRCUSH-AMOBAG-BLACK-L150-B160MM AMO
€36.21 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
069577012
Standard builders' bucket
Builder's bucket with handle BUILDBCKT-12LTR
€2.95 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098600
Hand-lever grease gun
Hand-lever grease gun GRSEGUN-HNDLEVER-75/PK
€48.97 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07150207
Monier pliers
Monier pliers TWRPNCR-L280MM
€23.05 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969700316
CEE plug 250 V/400 V, 6 H 16A
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-16A-250V-IP44
€5.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071330142
Combination wrench assortment, short type
Combination wrench assortment, short COMBIWRNCH-SORT-(WS5,5-34)-28PCS ZEBRA
€177.00 inc. VAT
price per 1 PCS
Previous
1
2
3