Electrical cable connections
>
Crimped connections
>
Crimp cable lug, insulated
>
Crimp cable lug insulated pin shape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1 mm² (1)
1.5-2.5 mm² (1)
4-6 mm² (1)
Length of pin
11 mm (2)
13 mm (1)
Max_ nominal voltage
600 V/AC (3)
Silicone_free
Yes (3)
Length
24 mm (1)
25.5 mm (1)
Surface
Tin-plated (3)
Colour
Blue (1)
Red (1)
Yellow (1)
Halogen_free
Yes (3)
Insulating material
Nylon (3)
Max_ temperature conditions
105 °C (3)
Material
Copper (3)
Packaging Unit
1 (3)
100 (2)
1000 (2)
50 (1)
500 (1)
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
Combination wrench assortment, short type
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Ring-shaped crimp cable lug
Hexagonal bolt with thread up to the head
Hole saw HW
Popular tags
construction
offer
set
triple
vacuum
Crimp cable lug insulated pin shape
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
096740215
Crimp cable lug, pin shape
Crimp cable lug insulated pin shape CRMPCBLLUG-PIN-46231-CU-(J2N)-2,5SMM
€10.62 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096740240
Crimp cable lug, pin shape
Crimp cable lug insulated pin shape CRMPCBLLUG-PIN-46231-CU-(J2N)-6,0SMM
€19.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096740205
Crimp cable lug, pin shape
Crimp cable lug insulated pin shape CRMPCBLLUG-PIN-46231-CU-(J2N)-1,0SMM
€10.38 inc. VAT