Electrical cable connections
>
Crimped connections
>
Crimp cable lug, insulated
Crimp cable lug, insulated
Crimp cable lug, insulated fork shape
Crimp cable lug insulated pin shape
Crimp cable lug, insulated ring shape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (11)
4-6 mm² (9)
0.5-1 mm² (8)
Length of pin
11 mm (2)
13 mm (1)
Max_ nominal voltage
600 V/AC (16)
600 V (11)
600 V/DC (1)
Silicone_free
Yes (16)
No (12)
Length
22 mm (4)
18 mm (3)
19 mm (2)
20 mm (2)
21 mm (2)
23 mm (2)
117 mm (1)
126 mm (1)
21.6 mm (1)
24 mm (1)
25.5 mm (1)
5 More
Surface
Tin-plated (28)
Colour
Blue (11)
Yellow (9)
Red (8)
Halogen_free
Yes (16)
No (12)
Insulating material
Nylon (28)
Flange hole
M5 (6)
M6 (6)
M8 (5)
M4 (4)
M10 (2)
M3 (2)
Max_ temperature conditions
105 °C (28)
Material
Copper (28)
Availability
Exclude Out of Stock
Packaging Unit
1 (27)
100 (19)
1000 (12)
50 (9)
500 (7)
200 (1)
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
Crimp cable lug, insulated
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
0967401158
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M8-2,5SMM
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401406
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M6-6,0SMM
€17.70 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0967401408
Crimp cable lug, fork shape
Crimp cable lug, insulated fork shape CRMPCBLLUG-FORK-46237-CU-(J2N)-M8-6,0SMM
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
096740205
Crimp cable lug, pin shape
Crimp cable lug insulated pin shape CRMPCBLLUG-PIN-46231-CU-(J2N)-1,0SMM
€10.38 inc. VAT