Valentine's Deals
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
Valentine's Deals
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
Machine elements general
>
Cylindrical pins
Cylindrical pins
Cylindrical pin, unhardened
Cylindrical pin, hardened
Cylindrical pin, female thread, hardened
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Standards
ISO 8734 (4)
Surface
Bare (34)
Plain (4)
RoHS_compliant
Yes (4)
Tolerance class
m6 (38)
Design
Type A, fully hardened (4)
Version
Hardened (28)
Unhardened (6)
Form
D (1)
Height of flat point _c_
1.8 mm (2)
0.45 mm (1)
0.6 mm (1)
0.9 mm (1)
1.5 mm (1)
Radius of flat point
12 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
6 mm (1)
DIN
6325 (27)
7 (6)
7979 (1)
Rockwell hardness, HRC
60 HRC (28)
Material
Steel (35)
Stainless steel A1 (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (31)
100 (21)
25 (15)
500 (9)
1000 (8)
200 (5)
250 (2)
5000 (1)
2 More
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
Cylindrical pins
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
5094503030
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-3X30
€8.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094504016
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-4X16
€6.76 inc. VAT
price per 100 PCS
Previous
1
2
3
4