Machine elements general
>
Cylindrical pins
Cylindrical pins
Cylindrical pin, unhardened
Cylindrical pin, hardened
Cylindrical pin, female thread, hardened
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€3.00 inc. VAT
Height of flat point _c_
1.8 mm (2)
0.45 mm (1)
0.6 mm (1)
0.9 mm (1)
1.5 mm (1)
Standards
ISO 8734 (5)
Radius of flat point
12 mm (2)
10 mm (1)
3 mm (1)
4 mm (1)
6 mm (1)
Surface
Bare (26)
Plain (4)
Plain (1)
RoHS_compliant
Yes (5)
Tolerance class
m6 (30)
m6 (1)
Design
Type A, fully hardened (5)
DIN
6325 (19)
7 (6)
7979 (1)
Version
Hardened (20)
Unhardened (6)
Form
D (1)
Rockwell hardness, HRC
60 HRC (20)
Material
Steel (27)
Stainless steel A1 (3)
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (24)
100 (16)
25 (13)
1000 (6)
500 (5)
200 (4)
250 (2)
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
Cylindrical pins
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
0247010100
Cylindrical pin with female thread
DIN 7979 steel hardened plain PIN-CYL-DIN7979-HDND-D-M6-10X100
€2.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
025202514
Cylindrical pin, hardened
DIN 6325 steel hardened plain PIN-CYL-DIN6325-HDND-M6-2,5X14
€7.67 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094503016
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
ISO 8734 steel plain type A tolerance m6 PIN-CYL-ISO8734-A-M6-3X16 Art.-no. 5094503016 | EAN 4053479451374
€9.16 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094505016
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-5X16
€11.41 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094503012
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-3X12
€13.58 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094503030
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-3X30
€8.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
5094504016
Cylindrical pin, hardened
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-4X16
€6.76 inc. VAT
price per 100 PCS
Previous
1
2
3