Insulating materials, electric
Cable-laying systems, electric
Electrical cable connections
Electrical installation materials
Electrical connectors
Lights, lamps, transformers, switches
Installation parts, electrical
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€144.00 inc. VAT
Ultraviolet resistance
Yes (24)
Min__max_ wire cross section
1.5-2.5 mm² (11)
4-6 mm² (10)
0.5-1 mm² (8)
10.0-25.0 mm² (3)
6.0-16.0 mm² (3)
0.08-4 mm² (2)
16.0-35.0 mm² (2)
25.0-50.0 mm² (2)
35.0-70.0 mm² (2)
70.0-120.0 mm² (1)
4 More
Min_ temperature conditions
-55 °C (4)
5 °C (3)
-20 °C (1)
Width
7.8 mm (7)
4.8 mm (6)
19 mm (5)
3.5 mm (5)
3.6 mm (5)
12.5 mm (3)
15 mm (3)
2.5 mm (3)
22 mm (3)
11 mm (2)
4.6 mm (2)
7.5 mm (2)
7.9 mm (2)
14 mm (1)
18.8 mm (1)
21 mm (1)
28 mm (1)
525 mm (1)
65 mm (1)
9 mm (1)
92 mm (1)
15 More
Max_ ambient temperature
80 °C (4)
40 °C (2)
Max_ bundle diameter
23 mm (1)
Thickness of tape _t_
1.5 mm (7)
System dimensions
4.4.1 (3)
Nominal cable cross section
2 x 0.75 mm² (1)
Reversible Bit
Slot 1.0 x 7mm and PH2 (1)
Length of pin
11 mm (2)
13 mm (1)
Suitable for cable ties
1,8 – 12,7 mm (1)
2.4 mm<br>3.6 mm<br>4.8 mm (1)
2.5 mm<br>3.6 mm<br>4.8 mm<br>7.8 mm (1)
3.6 mm (1)
4.8 mm (1)
6.5 mm (1)
Socket designation
R7s (1)
Dielectric strength
20 kV/mm (30)
Min__max_ bundle diameter _Ø_
6-50 mm (1)
6-76 mm (1)
Drill hole _D1_
10 mm (1)
11 mm (1)
14 mm (1)
17 mm (1)
20 mm (1)
21 mm (1)
24 mm (1)
30 mm (1)
31 mm (1)
9 mm (1)
9.8 mm (1)
5 More
Number of electrical poles
12 PCS (4)
3 PCS (4)
Marginal_hole diameter _C_
6.3 mm (1)
Sleeve inside diameter _d1_
1.4 mm (5)
1.2 mm (4)
2.8 mm (4)
3.5 mm (4)
1.7 mm (3)
2.2 mm (3)
4.5 mm (3)
1 mm (2)
2.30 mm (2)
1.50 mm (1)
2.05 mm (1)
2.90 mm (1)
3.80 mm (1)
4.90 mm (1)
5.8 mm (1)
6.50 mm (1)
7.3 mm (1)
8.30 mm (1)
12 More
Length 2 _L2_
28 mm (1)
Height
18 mm (1)
248 mm (1)
IP protection class
IP 44 (5)
IP 54 (3)
IP 67 (2)
IP 68 (1)
Max_ nominal voltage
600 V/AC (16)
600 V (11)
600 V/DC (1)
Internal diameter
21.3 mm (2)
12.7 mm (1)
16.6 mm (1)
5 mm (1)
8.2 mm (1)
8.4 mm (1)
9.9 mm (1)
1 More
Number of ladders
3 PCS (1)
5 PCS (1)
Min__max_ processing temperature
-10 to 85 °C (1)
Internal diameter of insertion funnel _d2_
3 mm (5)
2.8 mm (4)
6.3 mm (4)
3.5 mm (3)
4.8 mm (3)
7.6 mm (3)
2.6 mm (2)
4.2 mm (2)
11.2 mm (1)
4 mm (1)
8.8 mm (1)
5 More
Thread length _metric thread_
16 mm (1)
6 mm (1)
Sleeve_wall thickness when shrunk
0.56 mm (8)
0.43 mm (7)
0.76 mm (3)
0.69 mm (2)
0.86 mm (2)
2.5 mm (2)
0.33 mm (1)
0.36 mm (1)
0.97 mm (1)
1.35 mm (1)
1.7 mm (1)
2.7 mm (1)
6 More
Height _H_
11 mm (4)
15 mm (2)
17 mm (2)
10 mm (1)
12 mm (1)
13 mm (1)
19 mm (1)
21 mm (1)
26.5 mm (1)
32.5 mm (1)
37.5 mm (1)
6 mm (1)
6.5 mm (1)
8 mm (1)
9 mm (1)
9 More
Material of the contacts
Brass (3)
Sleeve length _a_
13 mm (4)
15 mm (4)
17 mm (4)
19 mm (4)
9.5 mm (4)
10.5 mm (3)
21 mm (3)
30 mm (3)
25 mm (1)
26 mm (1)
4 More
USB Function
Not Applicable (1)
Material of the sealing ring
Polychloroprene nitrile rubber CR/NBR, halogenic (1)
Min_ wire cross section
10.0 mm² (3)
6.0 mm² (3)
16.0 mm² (2)
25.0 mm² (2)
35.0 mm² (2)
70.0 mm² (1)
Through_hole diameter _ØA_
10.7 mm (1)
Silicone_free
Yes (84)
No (12)
Material of the sealing ring for the connection thread
Nitrile rubber NBR (1)
Min__max_ wire_stripping length
9-10 mm (2)
Nominal current single_wire
32 A (1)
41 A (1)
57 A (1)
76 A (1)
Max_ temperature resistance
125 °C (44)
110 °C (38)
105 °C (1)
Max_ elongation _after shrinking in %_
10 % (4)
With connection mechanism _vertical_
Yes (4)
No (1)
Cable length
1.8 m (1)
Width of band _b_
20 mm (7)
Female_thread length _C_
10 mm (1)
6 mm (1)
7 mm (1)
Thread type
Metric thread (1)
Code number according to standard
10 (2)
5 (2)
Nominal current flexible
41 A (2)
24 A (1)
32 A (1)
Length x width x height
18.8 x 18.8 x 8.0 mm (1)
Outer diameter
25.4 mm (2)
11.7 mm (1)
13 mm (1)
15.8 mm (1)
21.2 mm (1)
7.1 mm (1)
Material thickness
1.20 mm (3)
1.50 mm (3)
1.80 mm (2)
2 mm (2)
2.50 mm (2)
3.50 mm (1)
Max_ cable diameter
13 mm (4)
Length _d_
22.5 mm (1)
41.1 mm (1)
Length _l_
30 mm (3)
10 mm (1)
107 mm (1)
117 mm (1)
148 mm (1)
20 mm (1)
200 mm (1)
280 mm (1)
38 mm (1)
52 mm (1)
68 mm (1)
72 mm (1)
75 mm (1)
80 mm (1)
96 mm (1)
9 More
Diameter _d_
12 mm (1)
Locking mechanism type
Bayonet coupling (3)
Lamp type
Halogen (1)
Suitable for cable diameter
5 mm (1)
Suitable for min__max_ pipe outer diameter _ØD_
15-16 mm (1)
17-18 mm (1)
19-20 mm (1)
21-22 mm (1)
27-28 mm (1)
34-35 mm (1)
39-40 mm (1)
1 More
Diameter _shrunk_
12.7 mm (3)
2.4 mm (3)
3.2 mm (3)
6.4 mm (3)
1.2 mm (2)
1.6 mm (2)
12 mm (2)
13 mm (2)
4.8 mm (2)
9.5 mm (2)
0.6 mm (1)
0.8 mm (1)
16 mm (1)
19 mm (1)
25.4 mm (1)
4 mm (1)
8 mm (1)
11 More
Length
100 mm (10)
200 mm (10)
1000 mm (7)
22 mm (4)
360 mm (4)
18 mm (3)
19 mm (3)
280 mm (3)
140 mm (2)
180 mm (2)
20 mm (2)
201 mm (2)
21 mm (2)
23 mm (2)
362 mm (2)
750 mm (2)
10 m (1)
117 mm (1)
117.6 mm (1)
126 mm (1)
14 mm (1)
15 m (1)
160 mm (1)
18.8 mm (1)
21.6 mm (1)
24 mm (1)
25 mm (1)
25.5 mm (1)
26.5 mm (1)
28 mm (1)
29.4 mm (1)
30 m (1)
31.5 mm (1)
34.4 mm (1)
35.5 mm (1)
37.5 mm (1)
38.4 mm (1)
44.5 mm (1)
46 mm (1)
47.4 mm (1)
49 mm (1)
51.8 mm (1)
54.5 mm (1)
540 mm (1)
65 mm (1)
720 mm (1)
780 mm (1)
96 mm (1)
42 More
Number of pieces in assortment_set
200 PCS (1)
250 PCS (1)
450 PCS (1)
555 PCS (1)
Connection thread
M20 x 1.5 (2)
Frequency
50 Hz (1)
Suitable for pipe _EN_
EN 20 (1)
EN 25 (1)
EN 32 (1)
Nominal width
22 mm (2)
10 mm (1)
13 mm (1)
17 mm (1)
4.5 mm (1)
8.5 mm (1)
Distance between sleeve end and centre of hole _e_
32.5 mm (3)
37 mm (3)
20.5 mm (2)
25 mm (2)
27 mm (2)
58 mm (2)
22.5 mm (1)
23 mm (1)
29 mm (1)
30 mm (1)
31 mm (1)
34.5 mm (1)
35 mm (1)
35.5 mm (1)
38 mm (1)
39 mm (1)
40 mm (1)
43 mm (1)
45 mm (1)
46 mm (1)
49 mm (1)
53 mm (1)
64 mm (1)
17 More
Diameter _D_
10 mm (1)
10.2 mm (1)
15 mm (1)
25 mm (1)
40 mm (1)
5.5 mm (1)
55 mm (1)
7.2 mm (1)
2 More
Distance between sleeve end and centre of hole _l_
26 mm (2)
16 mm (1)
22 mm (1)
27 mm (1)
Surface
Tin-plated (105)
Tin plated (19)
Sendzimir galvanised (7)
Plain (3)
Galvanised (2)
Nickel-plated (2)
Bare (1)
Flake zinc (1)
2 More
Min__max_ single_wire cross section
1-4 mm² (1)
1.5-6 mm² (1)
2.5-10 mm² (1)
4-16 mm² (1)
Nominal Voltage
250 V/AC (4)
450 V (4)
400 V (2)
230 V/AC (1)
DN nominal width
DN 35 (1)
Suitable for nominal width
10 mm (1)
13 mm (1)
Colour
Black (90)
Blue (23)
Red (20)
Yellow (15)
Natural (13)
Grey (9)
White (8)
Light grey RAL 7035 (5)
Light grey, similar to RAL 7035 (5)
Black, Grey, Red (2)
Dark grey (2)
Green (2)
Orange (2)
Black, Grey (1)
Brown (1)
Brown<br>Red (1)
Ivory (1)
Transparent (1)
12 More
T identification according to EN 60998
T80 (4)
T85 (2)
Tensile load
150 kg (1)
Clamp in depth _D_
17 mm (1)
Min__max_ temperature conditions
-55 to 135 °C (25)
-40 to 120 °C (7)
-55 to 125 °C (4)
-40 to 60 °C (3)
-20 to 100 °C (2)
-25 to 80 °C (2)
-55 to 85 °C (1)
1 More
RoHS_compliant
Yes (15)
Wall thickness of insertion funnel _s2_
0.25 mm (18)
0.40 mm (13)
0.30 mm (7)
0.3 mm (1)
Distance 1 _A_
47 mm (1)
49 mm (1)
51 mm (1)
53 mm (1)
59 mm (1)
66 mm (1)
71 mm (1)
1 More
Type of plug
Angle plug (1)
Thickness
0.25 mm (4)
Max_ loading weight
40 kg (1)
45 kg (1)
Sleeve length _l2_
8 mm (13)
12 mm (10)
10 mm (5)
18 mm (4)
14 mm (3)
16 mm (2)
13 mm (1)
6 mm (1)
2 More
Halogen_free
Yes (83)
No (12)
Drill hole
18 mm (2)
8 mm (2)
10 mm (1)
12 mm (1)
14 mm (1)
20 mm (1)
22 mm (1)
25 mm (1)
28 mm (1)
30 mm (1)
6 mm (1)
5 More
Design
With lid (1)
With self-closing spring cover (1)
Nominal current rigid
41 A (2)
24 A (1)
57 A (1)
Installation thickness _h1_
2 mm (12)
3 mm (4)
1 mm (2)
1.5 mm (1)
10 mm (1)
11 mm (1)
3.5 mm (1)
4 mm (1)
8 mm (1)
3 More
Min_ shrinkage temperature
90 °C (8)
125 °C (4)
120 °C (1)
Diameter of hole _d2_
10.5 mm (9)
8.4 mm (8)
13.2 mm (7)
6.4 mm (6)
17 mm (2)
13 mm (1)
21 mm (1)
5.3 mm (1)
6.5 mm (1)
3 More
Width across flats
27 mm (1)
Diameter of hole _RL_
6.1 mm (7)
Coil width
12 mm (1)
17 mm (1)
Length x width
19 x 19 mm (1)
25 x 25 mm (1)
26.5 x 11.0 mm (1)
28 x 28 mm (1)
29.4 x 11.0 mm (1)
31.5 x 15.0 mm (1)
34.4 x 15.0 mm (1)
35.5 x 19.0 mm (1)
37.5 x 15.0 mm (1)
38.4 x 19.0 mm (1)
44.5 x 19.0 mm (1)
46.0 x 22.0 mm (1)
47.4 x 19.0 mm (1)
49.0 x 22.0 mm (1)
51.8 x 22.0 mm (1)
54.5 x 21.0 mm (1)
10 More
Material of the cable
PVC-coated (1)
Drill hole diameter
6 mm (1)
Wire cross section flexible min__max_
1-2.5 mm² (1)
1.5-4 mm² (1)
2.5-6 mm² (1)
4-6 mm² (1)
Nominal diameter
20 mm (1)
4 mm (1)
Diameter of hole _c_
5 mm (1)
5.1 mm (1)
Width _A_
15 mm (1)
Width _B_
17 mm (6)
12 mm (4)
23 mm (4)
15 mm (3)
18 mm (3)
19 mm (3)
20 mm (3)
14 mm (2)
16 mm (2)
31 mm (2)
8.5 mm (2)
10 mm (1)
11 mm (1)
21 mm (1)
22 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
12 More
Insulating material
Nylon (28)
Elongated hole width
4.4 mm (4)
5.8 mm (1)
Min__max_ temperature resistance
-40 to 85 °C (25)
-40 to 120 °C (11)
-15 to 85 °C (5)
-40 to 80 °C (5)
-80 to 538 °C (4)
-10 to 80 °C (2)
-20 to 85 °C (1)
-30 to 80 °C (1)
-30 to 90 °C (1)
-40 to 150 °C (1)
4 More
Insertion_funnel height
3.6 mm (2)
4.2 mm (2)
2.5 mm (1)
3.4 mm (1)
4.9 mm (1)
5.9 mm (1)
7.2 mm (1)
9.6 mm (1)
2 More
Nominal current
16 A (7)
32 A (3)
Nominal voltage
250 V/AC (4)
Diameter _Ø_
4 mm (1)
Version
Slitted (5)
Number of wires
2 PCS (10)
Wire cross section
16 mm² (8)
25 mm² (8)
6 mm² (8)
1.0 mm² (5)
1.5 mm² (5)
2.5 mm² (5)
35 mm² (5)
50 mm² (5)
0.75 mm² (4)
10 mm² (4)
4 mm² (4)
70 mm² (4)
0.5 mm² (3)
10.0 mm² (3)
150 mm² (3)
6.0 mm² (3)
1 mm² (1)
120 mm² (1)
16.0 mm² (1)
25.0 mm² (1)
95 mm² (1)
15 More
Material of the housing
Polyamide (2)
Polyamide 6.6 (2)
PA - Polyamide (1)
Connection thread _conduit thread_
PG 11 (1)
PG 9 (1)
Min__max_ shrinkage temperature
90 to 200 °C (17)
Max_ grommet
4.3 mm (3)
5.4 mm (3)
6.8 mm (2)
8.2 mm (2)
9.5 mm (2)
13.5 mm (1)
Flammability conditions
tested in accordance with UL94 (2)
ISO
3302 (13)
Min__max_ grommet
10.0-13.5 mm (1)
10.0-4.3 mm (1)
10.0-5.4 mm (1)
10.0-8.2 mm (1)
10.0-9.5 mm (1)
12.0-6.8 mm (1)
12.0-8.2 mm (1)
12.0-9.5 mm (1)
6.0-4.3 mm (1)
6.0-5.4 mm (1)
8.0-4.3 mm (1)
8.0-5.4 mm (1)
8.0-6.8 mm (1)
7 More
Min__max_ bundle diameter
1.6-40 mm (6)
3-55 mm (5)
1.6-100 mm (4)
1.6-75 mm (3)
1.6-20 mm (2)
1.6-30 mm (2)
12.7-102 mm (2)
12.7-51 mm (2)
40-220 mm (2)
48-300 mm (2)
1-52 mm (1)
10.0-12.5 mm (1)
12-50 mm (1)
25-150 mm (1)
35-233 mm (1)
48-220 mm (1)
10 More
Outer diameter _D_
11 mm (1)
12.7 mm (1)
14 mm (1)
16 mm (1)
18 mm (1)
20 mm (1)
23.8 mm (1)
26 mm (1)
30 mm (1)
36 mm (1)
38 mm (1)
5 More
Min_ grommet
10 mm (5)
12 mm (3)
8 mm (3)
6 mm (2)
Min__max_ elongation _after shrinking in %_
-10-10 % (4)
Diameter
12.7 mm (3)
25.4 mm (3)
4.8 mm (3)
6.4 mm (3)
19 mm (2)
2.4 mm (2)
3.2 mm (2)
9.5 mm (2)
1.2 mm (1)
1.6 mm (1)
12 mm (1)
25 mm (1)
38.1 mm (1)
39 mm (1)
51 mm (1)
9 More
Power rating
400 W (1)
Wire cross section rigid min__max_
1-2.5 mm² (1)
1.5-6 mm² (1)
2.5-6 mm² (1)
4-10 mm² (1)
Length _L1_
14 mm (9)
16 mm (4)
20 mm (4)
26 mm (4)
15 mm (2)
18 mm (2)
21.5 mm (2)
12 mm (1)
12.4 mm (1)
14.6 mm (1)
17 mm (1)
18.5 mm (1)
21 mm (1)
22 mm (1)
23 mm (1)
24 mm (1)
25 mm (1)
28 mm (1)
29 mm (1)
30 mm (1)
14 More
Flame_retardant
Yes (26)
850°C (4)
No (3)
Min__max_ cable diameter
6-15 mm (2)
12-20 mm (1)
9-13 mm (1)
Grip length _A_
15 mm (1)
Number of socket outlets
4 (1)
Thread type x nominal diameter
M4 (2)
M3 (1)
Flange hole
M10 (17)
M8 (17)
M6 (16)
M12 (11)
M5 (8)
M4 (4)
M16 (2)
M3 (2)
M20 (1)
3 More
Sleeve length
10 mm (4)
20 mm (2)
11 mm (1)
12 mm (1)
6 mm (1)
Wire diameter _d1_
10 mm (4)
3.5 mm (4)
5.5 mm (4)
7 mm (4)
8.5 mm (4)
12 mm (3)
16.5 mm (3)
4.5 mm (3)
5.8 mm (2)
13.5 mm (1)
15 mm (1)
3.6 mm (1)
7.5 mm (1)
9 mm (1)
8 More
Usage
Household (1)
Max_ temperature conditions
105 °C (28)
125 °C (4)
50 °C (3)
1100 °C (1)
Min__max_ grip range
2-18 mm (1)
3-13 mm (1)
Max_ pressure
5 bar (1)
Min_ elongation _after shrinking in %_
-10 % (4)
Colour temperature
2800 K (1)
Width across flats _SW_
8 mm (2)
10 x 11 mm<br>12 x 14 mm<br>13 x 15 mm<br>16 x 18 mm<br>17 x 19 mm<br>22 x 24 mm (1)
22 mm (1)
Height _h_
15.5 mm (1)
Crosses
2 (1)
Male thread length _B_
6 mm (1)
8 mm (1)
Profiles
10 (1)
Width _a_
18.3 mm (1)
Max_ tensile force
180 N (9)
540 N (7)
220 N (6)
1200 N (3)
130 N (2)
2000 N (2)
80 N (2)
890 N (2)
2 More
Internal diameter _d_
6 mm (3)
12 mm (2)
10 mm (1)
13 mm (1)
16 mm (1)
21 mm (1)
25 mm (1)
9 mm (1)
2 More
Thickness _s_
1 mm (1)
Sleeve_wall thickness _s1_
0.15 mm (21)
0.20 mm (17)
0.2 mm (1)
Nominal size
10 - 25 (1)
10 - 35 (1)
12 - 16 (1)
16 (1)
20 (1)
25 (1)
32 (1)
50 (1)
6 - 6 (1)
8 - 16 (1)
4 More
Cable inlet
Clamping gland M25 mm (1)
Elongated hole length
12 mm (3)
10.4 mm (1)
9.4 mm (1)
Max_ wire cross section
16.0 mm² (3)
25.0 mm² (3)
35.0 mm² (2)
50.0 mm² (2)
70.0 mm² (2)
120.0 mm² (1)
Material
Copper (57)
Electrolytic copper (54)
PA - Polyamide (47)
Polyolefin (30)
Brass (15)
EPDM (ethylene propylene diene monomer rubber) (13)
Rubber (12)
PP - Polypropylene (10)
Steel (8)
Stainless steel, AISI 304 (4)
Rubber plastic (3)
LDPE - Low density polyethylene (3)
Plastic (3)
Rubber (1)
Die-cast zinc (1)
Die-cast zinc/aluminium (1)
Free machining steel (1)
Metal (1)
PA 6 GF30 - Polyamide (1)
PA 6.6 - Polyamide (1)
PE - Polyethylene (1)
PES - Polyester (1)
Spring steel (1)
17 More
Flammability
Self-extinguishing as per UL94 HB (9)
Self-extinguishing in accordance with UL94 V2 (2)
HB (1)
Insertion_funnel width
6.6 mm (2)
7.8 mm (2)
10 mm (1)
13 mm (1)
18.4 mm (1)
4.7 mm (1)
5.4 mm (1)
8.8 mm (1)
2 More
Wall thickness
0.9 mm (1)
0.90 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (226)
100 (142)
50 (60)
25 (46)
500 (39)
1000 (35)
10 (28)
5 (13)
200 (6)
250 (4)
10000 (3)
2000 (3)
2500 (3)
1200 (2)
15000 (2)
2 (2)
20000 (2)
3 (2)
30 (2)
35000 (2)
400 (2)
5000 (2)
6000 (2)
7500 (2)
1500 (1)
20 (1)
300 (1)
600 (1)
22 More
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
0502121
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-3,6X140
€3.42 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502131
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-3,6X200
€3.66 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05021413
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-4,8X200
€4.48 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502151
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-4,8X280
€8.26 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502161
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-4,8X360
€10.15 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502171
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-7,8X180
€11.09 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0502181
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-7,8X360
€19.82 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05021813
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-7,8X750
€53.10 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05021901
Standard cable connector with plastic latch
Cable tie with plastic latch CBLTIE-PLA-PLALATCH-BLACK-7,8X540
€41.89 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05022011
Standard cable connector with plastic latch
Cable tie with plastic latch CBLBND-PLA-PLATNG-BLACK-12,5X720
€0.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0502202
Standard cable connector with plastic latch
Cable tie with plastic latch CBLBND-PLA-PLATNG-NATURE-12,5X1000
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05022022
Standard cable connector with plastic latch
Cable tie with plastic latch CBLBND-PLA-PLATNG-BLACK-12,5X1000
€1.06 inc. VAT
price per 1 PCS
First
Previous
12
13
14
15
16