POLYESTER PADDED VEST
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
Building Chemicals
>
Fillers, construction
Fillers, construction
Filler, construction
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
Viscosity_consistency
Pasty (1)
Contents
310 ml (1)
Max_ temperature resistance of the hardened material
-15 °C (1)
Min__max_ processing temperature
5 to 30 °C (1)
Min_ curing time
6 h (1)
Container
Cartridge (1)
Chemical basis
Acrylate dispersion (1)
Colour
White (1)
Recoatable_Can be painted over
Yes, after 15-20 minutes (1)
Curing time conditions
depending on layer thickness (1)
Density
0.57 g/cm³ (1)
Conditions to maintain shelf life from production
at 5°C to 25°C (1)
Shelf life from production
12 Month (1)
Min__max_ curing time
6-8 h (1)
Max_ curing time
8 h (1)
Grain size
200 µm (1)
Additional articles
Cartridge gun, art. prefix no. 0891... (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
24 (1)
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
Fillers, construction
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
0892162310
Filler Light filler
Filler, light filler FILR-(GAP-JOINTFILLER)-WHITE-310ML
€4.45 inc. VAT