Welding
>
Welding, accessories
>
Guiding coil for hose pack
Guiding coil for hose pack
Guiding coil for protective gas welding wire
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Suitable for
Hose pack 4 m, MB 15/MB 25/ ML 38 (2)
Hose connection diameter 2
4.5 mm (2)
Colour
Blue (1)
Red (1)
Suitable for min__max_ wire diameter
0.6-0.9 mm (1)
1-1.2 mm (1)
Hose connection diameter
1.5 mm (1)
2 mm (1)
Packaging Unit
1 (2)
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
Hexagonal bolt with thread up to the head
Hexagonal bolt with shank and fine thread
Hexagonal bolt, with thread to head and fine thread
R7S halogen strip light
Thread repair single set Time-Sert®
Dry wall screw with double-start thread
Popular tags
construction
offer
set
triple
vacuum
Guiding coil for hose pack
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
098430002
Guide spiral
Guiding coil for protective gas welding wire GUIDCOIL-BLUE-(0,6-0,9MM)-4M
€14.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
098430004
Guide spiral
Guiding coil for protective gas welding wire GUIDCOIL-RED-(1,0-1,2MM)-4M
€14.75 inc. VAT