Machine elements general
>
Handles
Handles
Handle
Star handle
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€9.00 inc. VAT
Diameter of the base
18 mm (2)
17.5 mm (1)
Height _H_
17 mm (2)
32 mm (2)
40 mm (2)
20 mm (1)
Material of the screwing thread
Steel (10)
Brass (1)
Diameter of the base _d_
17.5 mm (3)
24 mm (2)
18 mm (1)
23 mm (1)
Length
140 cm (2)
Colour
Black (10)
Natural (2)
RoHS_compliant
Yes (1)
Head diameter _D_
30 mm (3)
50 mm (2)
62 mm (2)
Height of the base
13 mm (2)
8.5 mm (1)
Surface of the screwing thread
Galvanised (10)
Plain (1)
Height of the base _m_
8.5 mm (3)
18 mm (2)
22 mm (2)
Handle colour
Black (1)
Thread length _Q_
33 mm (1)
43 mm (1)
48 mm (1)
Diameter
23.5 mm (1)
28 mm (1)
Form
L (2)
Low (1)
Material of the grip handle
Polyamide (6)
PA - Polyamide (1)
Material of the handle
Wood (2)
Thread type x nominal diameter _d1_
M12 (2)
M6 (2)
M10 (1)
M5 (1)
M8 (1)
Product weight _per item_
10.870 g (1)
11.805 g (1)
12.149 g (1)
13.88 g (1)
18 g (1)
2.481 g (1)
21.2 g (1)
24.1 g (1)
28.85 g (1)
53.350 g (1)
56.2 g (1)
5 More
Packaging Unit
1 (12)
10 (10)
50 (2)
100 (1)
150 (1)
25 (1)
30 (1)
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
Handles
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
5099303006
Star-shaped handle with blind hole thread
Star handle with insert nut STARGRP-IT-BRS-M6X28
€2.30 inc. VAT