Vehicle electrics
>
Crimp connector, heat shrink
>
End connector, heat shrink
>
Heat shrink crimp-end-junction connector
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ bundle diameter
102 mm (1)
Dielectric strength
20 kV/mm (1)
IP protection class
IP 67 (1)
Internal diameter _shrunk_
2 mm (1)
Length
35 mm (1)
Colour
Blue (1)
Min__max_ temperature conditions
-55 to 110 °C (1)
Min_ shrinkage temperature
300 °C (1)
Packaging Unit
1 (1)
25 (1)
50 (1)
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
GRAVITY FEED SPRAY GUNS HVLP GOLD
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Countersunk head screw with recessed head, H
Popular tags
construction
offer
set
triple
vacuum
Heat shrink crimp-end-junction connector
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
05556181
Heat-shrink crimp branch connector end connector
Heat shrink crimp-end-junction connector ENDCON-HSHRTUBE-BLUE-2,0MM
€0.86 inc. VAT