Pliers, Pincers and Tweezers
>
Side cutters
>
Heavy-duty side cutters, VDE
Heavy-duty side cutters, VDE
VDE h.-d.. s. c. ZEBRA DIN 5749 IEC 60900
Refine
Load more results...
×
Price Range
Min:€55.00 inc. VAT
Max:€55.00 inc. VAT
Length in inches _L_
8 in (1)
Length _L_
200 mm (1)
Surface
Chrome-plated (1)
Max_ piano wire diameter cutting capacity
2.5 mm (1)
ISO
5749 (1)
Max_ soft wire diameter cutting capacity
4.5 mm (1)
Material of the grip handle
Polyvinyl chloride (1)
EN standard
60900 (1)
Max_ hard wire diameter cutting capacity
3 mm (1)
Max_ medium wire diameter cutting capacity
3.4 mm (1)
Packaging Unit
1 (1)
10 (1)
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
Heavy-duty side cutters, VDE
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
071401597
VDE power side cutters DIN ISO 5749, IEC 60900
VDE heavy-duty side cut. ZEBRA DIN 5749 IEC 60900 HDUTSDCTR-VDE-(CR)-L200MM ZEBRA
€64.90 inc. VAT