Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
>
High-performance anchor threaded bolt
>
High-performance anchor W-HAZ-B/S
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€3.00 inc. VAT
Through_hole in the component to be connected _d f_
14 mm (1)
Drill hole depth _h 1_
80 mm (1)
Anchor length _l_
90 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (1)
Metric anchor diameter
M8 (1)
Max_ attachment height _t fix_
10 mm (1)
Surface
Galvanised (1)
Effective anchoring depth _h ef_
60 mm (1)
Width across flats
13 mm (1)
Torque during anchoring _T inst_
30 Nm (1)
Material
Steel (1)
Packaging Unit
1 (1)
50 (1)
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
Wing repair washer
Blind rivet, round pan head
Single wire seal (SEAL)
Compressed head nail Type WX
RUMP SPLIT LEATHER-CANVAS GLOVE
Clamping plate XI
Popular tags
construction
offer
set
triple
vacuum
High-performance anchor W-HAZ-B/S
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
0905212102
High-performance anchor with threaded bolt W-HAZ-B/S
High-performance anchor W-HAZ-B/S ANC-(W-HAZ/B)-(A2K)-10-M8X90
€2.66 inc. VAT