Metal heavy-duty dowel
>
High-performance anchr, cracked concrete
>
High-performance anchor threaded bolt
High-performance anchor threaded bolt
High-performance anchor W-HAZ-B/S
High-performance anchor W-HAZ-B/A4 sst
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€14.00 inc. VAT
Through_hole in the component to be connected _d f_
14 mm (2)
Drill hole depth _h 1_
80 mm (2)
Anchor length _l_
90 mm (2)
Nominal drill_bit diameter _d 0_
12 mm (2)
Metric anchor diameter
M8 (2)
Max_ attachment height _t fix_
10 mm (2)
Surface
Galvanised (1)
Effective anchoring depth _h ef_
60 mm (2)
Width across flats
13 mm (2)
Torque during anchoring _T inst_
30 Nm (1)
35 Nm (1)
Material
Stainless steel A4 (1)
Steel (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
50 (1)
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
1/2" socket wrench insert
1/2" socket wrench insert
Triple square bit
1/2" socket wrench insert
Bracket clamp, double
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
High-performance anchor threaded bolt
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
5932612102
High-performance anchor with threaded bolt W-HAZ-B/A4
High-performance anchor W-HAZ-B/A4 sst ANC-(W-HAZ/B)-A4-10-M8X90
€1543.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0905212102
High-performance anchor with threaded bolt W-HAZ-B/S
High-performance anchor W-HAZ-B/S ANC-(W-HAZ/B)-(A2K)-10-M8X90
€2.66 inc. VAT