Machining
>
Saws
>
Jigsaw blades
Jigsaw blades
Jigsaw blade, metal
Jigsaw blade, wood
Jigsaw blade, construction
Jigsaw blade bodywork
Jigsaw blade assortment/set
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€59.00 inc. VAT
Min__max teeth spacing
1.1-1.5 mm (1)
2-3 mm (1)
Length
90 mm (3)
66 mm (1)
Usable length
57 mm (1)
91 mm (1)
Teeth per unit of length
14 PCS/Inch (1)
18 PCS/Inch (1)
24 PCS/Inch (1)
32 PCS/Inch (1)
Working length
77 mm (3)
75 mm (2)
104 mm (1)
126 mm (1)
155 mm (1)
53 mm (1)
57 mm (1)
66 mm (1)
90 mm (1)
3 More
Version
Corrugated (1)
Ground (1)
Sharpened and rip-toothed (1)
Material to be processed
Wood (5)
Metal (2)
Double sheet<br>Triple plate (1)
Medium to soft material (1)
Stainless steel (1)
Thin sheet steel<br>Higher strength steel (1)
Wood<br>Aluminium<br>Composites<br>Plastic (1)
1 More
Min__max_ material thickness
4-10 mm (2)
0.5-1 mm (1)
0.5-4 mm (1)
Teeth spacing
4 mm (3)
1.4 mm (1)
2.5 mm (1)
3 mm (1)
3.3 mm (1)
Number of pieces
5 PCS (7)
3 PCS (3)
Jigsaw_blade connection type
T shank (10)
Würth SP / Fein (4)
Material
Bimetal (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (15)
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
Jigsaw blades
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
06969141
Body saw blade with flat adapter
Body saw blade with flat adapter JIGSAWBLDE-MET-10PCS-CP-14TPI
€27.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06969181
Body saw blade with flat adapter
Body saw blade with flat adapter JIGSAWBLDE-MET-10PCS-CP-18TPI
€12.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06969321
Body saw blade with flat adapter
Body saw blade with flat adapter JIGSAWBLDE-MET-10PCS-CP-32TPI
€27.88 inc. VAT
price per 1 PCS
Previous
1
2