Adhesives
>
Superglues
>
Superglue
>
Klebfix GEL superglue
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Min__max_ viscosity
90000-130000 mPas (1)
Min__max_ hardening time _conditions
20-100 s / Depending on the material (1)
Min__max_ processing temperature
5 to 20 °C (1)
Silicone_free
Yes (1)
Min_ combined tension and shear resistance
5 N/mm² (1)
Weight of content
3 g (1)
Chemical basis
Ethyl-2-cyanoacrylate monomer (1)
Colour
Transparent (1)
Shelf life from production_conditions
24 Month / cool and dry storage area (1)
Max_ gluing gap size
0.25 mm (1)
Min__max_ temperature resistance
-40 to 85 °C (1)
Density
1.06 g/cm³ (1)
Min__max_ tensile strength
2-15 N/mm² (1)
Min__max_ tensile strength _conditions
2-15 N/mm² / in accordance with DIN 53288 (1)
Solvent_free
Yes (1)
Packaging Unit
1 (1)
40 (1)
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
Countersunk screw with hexagon socket head
Countersunk screw with hexagon socket head
Hexagon tapping screw, shape C
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket
Countersunk screw with hexagon socket head
Popular tags
construction
offer
set
triple
vacuum
Klebfix GEL superglue
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
0893403
Superglue SKG
Klebfix GEL superglue SUPGLU-(KLEBFIX-GEL)-3G
€4.90 inc. VAT