Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, blind holes
>
Machine screw tap HSCo longlife blue form C
Refine
Load more results...
×
Price Range
Min:€56.00 inc. VAT
Max:€57.00 inc. VAT
Size of square
9 mm (1)
Tolerance of screw taps
ISO 2 (6H) (1)
Quality
ZEBRA-Premium (1)
Suitable for tensile strength up to
1000 N/mm² (1)
Material sub_group
General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels (1)
Hole type
Blind hole ≤ 2.5xD (1)
Thread type
Metric thread (1)
Twist angle
40° (right) (1)
Length
110 mm (1)
Surface
TiN (1)
Shaft diameter
12 mm (1)
Shank style
Cylindrical with square drive (1)
DIN
376 (1)
Core hole diameter
14 mm (1)
Chip formation _points system_
3 of 4 points (1)
Form
C (1)
Thread type x nominal diameter
M16 (1)
Material to be processed
Steel (1)
Pitch
2 mm (1)
Service life _points system_
4 of 4 points (1)
Versatility _points system_
2 of 4 points (1)
Cutting behaviour _points system_
3 of 4 points (1)
Trueness to gauge _points system_
4 of 4 points (1)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (1)
Cutting material
HSCo (1)
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
Pole terminal puller, twin leg, 60 mm span
Hammer drill bit Plus Duo-S Vario
Hammer drill bit Plus Duo-S Vario
Flat washer for hexagon bolts and nuts
Speed rough grinding disc for steel
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Machine screw tap HSCo longlife blue form C
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
0653010016
Machine tap HSCo Longlife blue ring TiN blind hole DIN 371/376
Machine screw tap HSCo longlife blue form C MATAP-GRNDHO-HSCO-DIN376-TIN-BLUE-M16 ZEBRA
€67.13 inc. VAT