Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, through holes
>
Machine tap HSCo green type B
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€22.00 inc. VAT
Size of square
4.9 mm (2)
6.2 mm (1)
8 mm (1)
Tolerance of screw taps
ISO 2 (6H) (4)
Thread length _metric thread_
14 mm (1)
16 mm (1)
18 mm (1)
20 mm (1)
Suitable for tensile strength up to
1000 N/mm² (4)
Hole type
Clearance hole ≤ 3xD (4)
Thread type
Metric thread (4)
Length
100 mm (1)
70 mm (1)
80 mm (1)
90 mm (1)
Surface
Bare (4)
Shank style
Cylindrical with square drive (4)
Chip formation _points system_
2 of 4 points (4)
Form
B (4)
Material to be processed
Steel<br>Stainless steel (4)
Pitch
0.8 mm (1)
1 mm (1)
1.25 mm (1)
1.5 mm (1)
Trueness to gauge _points system_
4 of 4 points (4)
Quality
ZEBRA-Premium (4)
Material sub_group
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (4)
Twist angle
0° (4)
Shaft diameter
6 mm (2)
10 mm (1)
8 mm (1)
DIN
371 (4)
Core hole diameter
4.2 mm (1)
5 mm (1)
6.8 mm (1)
8.5 mm (1)
Thread type x nominal diameter
M10 (1)
M5 (1)
M6 (1)
M8 (1)
Service life _points system_
2 of 4 points (4)
Versatility _points system_
2 of 4 points (4)
Cutting behaviour _points system_
3 of 4 points (4)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (4)
Cutting material
HSCo (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
10 (3)
5 (1)
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
Plus Quadro-L hammer drill bit
Popular tags
construction
offer
set
triple
vacuum
Machine tap HSCo green type B
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
06555
Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green form B MATAP-THRGHO-HSCO-DIN371-GREEN-M5 ZEBRA
€18.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06556
Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green form B MATAP-THRGHO-HSCO-DIN371-GREEN-M6 ZEBRA
€18.81 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
06558
Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green form B MATAP-THRGHO-HSCO-DIN371-GREEN-M8 ZEBRA
€21.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
065510
Machine screw tap HSCo green ring through hole DIN 371/376
Machine screw tap HSCo green form B MATAP-THRGHO-HSCO-DIN371-GREEN-M10 ZEBRA
€25.39 inc. VAT