Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, blind holes
>
Machine tap HSCo green type C
Refine
Load more results...
×
Price Range
Min:€17.00 inc. VAT
Max:€18.00 inc. VAT
Size of square
6.2 mm (1)
Tolerance of screw taps
ISO 2 (6H) (1)
Quality
ZEBRA-Premium (1)
Suitable for tensile strength up to
1000 N/mm² (1)
Material sub_group
Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic (1)
Hole type
Blind hole ≤ 2.5xD (1)
Thread type
Metric thread (1)
Twist angle
40° (right) (1)
Length
90 mm (1)
Surface
Bare (1)
Shaft diameter
8 mm (1)
Shank style
Cylindrical with square drive (1)
DIN
371 (1)
Core hole diameter
6.8 mm (1)
Chip formation _points system_
2 of 4 points (1)
Form
C (1)
Thread type x nominal diameter
M8 (1)
Material to be processed
Steel<br>Stainless steel (1)
Pitch
1.25 mm (1)
Service life _points system_
2 of 4 points (1)
Versatility _points system_
2 of 4 points (1)
Cutting behaviour _points system_
3 of 4 points (1)
Trueness to gauge _points system_
4 of 4 points (1)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (1)
Cutting material
HSCo (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
10 (1)
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
Hexagon Socket Head Cap Screw
Electronic solder no. 10
Hexagon Socket Head Cap Screw
Countersunk screw with hexagon socket head
Hexagon Socket Head Cap Screw
3/8-inch socket wrench
Popular tags
construction
offer
set
triple
vacuum
Machine tap HSCo green type C
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
065508
Machine screw tap HSCo green ring blind hole DIN 371/376
Machine screw tap HSCo green form C MATAP-GRNDHO-HSCO-DIN371-GREEN-M8 ZEBRA
€21.21 inc. VAT