Machining
>
Thread cutters
>
Machine screw taps
>
Machine screw tap, blind holes
>
Machine tap HSCo yellow type C
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€13.00 inc. VAT
Size of square
4.9 mm (1)
Tolerance of screw taps
ISO 2 (6H) (1)
Quality
ZEBRA-Premium (1)
Suitable for tensile strength up to
1000 N/mm² (1)
Material sub_group
Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (<10% silicon)<br>Copper, low-alloyed<br>Brass, long-chipping<br>Bronze, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic (1)
Hole type
Blind hole ≤ 2.5xD (1)
Thread type
Metric thread (1)
Twist angle
45° (right) (1)
Length
80 mm (1)
Surface
Bare (1)
Shaft diameter
6 mm (1)
Shank style
Cylindrical with square drive (1)
DIN
371 (1)
Core hole diameter
5 mm (1)
Chip formation _points system_
4 of 4 points (1)
Form
C (1)
Thread type x nominal diameter
M6 (1)
Material to be processed
Non-ferrous metal (1)
Pitch
1 mm (1)
Service life _points system_
3 of 4 points (1)
Versatility _points system_
1 of 4 points (1)
Cutting behaviour _points system_
3 of 4 points (1)
Trueness to gauge _points system_
4 of 4 points (1)
Suitable for machine type
Milling/drill center<br>Pedestal drilling machine (1)
Cutting material
HSCo (1)
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
Double serrated lock washer
Hexagon Socket Head Cap Screw
Plastic paint Plast PT®
Hexagon Socket Head Cap Screw
Allen key, hexagon socket
Allen key hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Machine tap HSCo yellow type C
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
065606
Machine screw tap HSCo yellow ring professional aluminium blind hole DIN 371/376
Machine screw tap HSCo yellow form C MATAP-GRNDHO-HSCO-DIN371-YELLOW-M6 ZEBRA
€14.24 inc. VAT