Adhesive Tapes
>
Adhesive tapes, packing
>
Packing tape
>
Packing tape PP
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€5.00 inc. VAT
Width
50 mm (1)
Min_ temperature resistance
-10 °C (1)
Elongation at break
120 % (1)
Max_ temperature resistance
100 °C (1)
Backing material
PP foil (1)
Dynamic peel strength at 25 mm
8 N (1)
Length
66 m (1)
Colour
Brown (1)
Thickness
0.052 mm (1)
Version
Smooth (1)
Max_ processing temperature
30 °C (1)
Min_ processing temperature
20 °C (1)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (1)
Shelf life from production
12 Month (1)
Moisture resistance
No (1)
Adhesive base
Acrylate (1)
Packaging Unit
1 (1)
6 (1)
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
1/2" socket wrench insert
1/2" socket wrench insert
1/2" socket wrench insert
Triple square bit
1/2" socket wrench insert
Bracket clamp, double
Popular tags
construction
offer
set
triple
vacuum
Packing tape PP
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
09850502
PP packing tape
Packing tape PP PCKTPE-POLYPROPYLEN-BROWN-50MMX66M
€5.61 inc. VAT