Adhesive Tapes
>
Adhesive tapes, packing
Adhesive tapes, packing
Packing tape
Packing tape dispencer
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€46.00 inc. VAT
Width
50 mm (2)
Min_ temperature resistance
-10 °C (2)
Elongation at break
120 % (1)
140 % (1)
Max_ temperature resistance
100 °C (2)
Backing material
PP foil (2)
Dynamic peel strength at 25 mm
8 N (1)
8.5 N (1)
Length
66 m (2)
Colour
Brown (1)
Transparent (1)
Thickness
0.052 mm (1)
0.065 mm (1)
Version
Smooth (2)
Max_ processing temperature
30 °C (2)
Min_ processing temperature
20 °C (2)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (2)
Shelf life from production
12 Month (2)
Moisture resistance
No (2)
Width of band
50 mm (1)
Adhesive base
Acrylate (2)
Packaging Unit
1 (3)
6 (2)
36 (1)
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
Hexagonal cap nut, high profile
Universal adhesive tape
Hexagonal cap nut, high profile
Hexagonal cap nut, high profile
Hexagonal cap nut, high profile
Stud with threaded end ≈ 1.25 d
Popular tags
construction
offer
set
triple
vacuum
Adhesive tapes, packing
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
09850502
PP packing tape
Packing tape PP PCKTPE-POLYPROPYLEN-BROWN-50MMX66M
€5.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850505
Special PP packing tape
Packing tape, special transparent PP PCKTPE-POLYPROPYLEN-SPEC-CLEAR-50MMX66M
€2.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985052005
Packing tape dispenser
Packing tape dispencer PCKTPE-DSP-PROTECTIONFLAP-2K-W50MM
€53.57 inc. VAT