POLYESTER PADDED VEST
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
Surface Protection, Coatings
>
Paint spray
>
Paint spray, colour
>
Paint spray nitro-alkydal quality, high-gloss
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€19.00 inc. VAT
Contents
400 ml (10)
600 ml (3)
AOX_free
Yes (12)
Min__max_ spraying distance
20-25 cm (13)
Max_ temperature resistance
80 °C (13)
Tack_free after
20 min (12)
Container
Can (12)
Aerosol can (1)
Chemical basis
Nitroalkydale (13)
Colour
Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey (2)
Jet black RAL 9005 (2)
Colza Yellow RAL 1021 (1)
Leaf green RAL 6002 (1)
Light grey RAL 7035 (1)
Oyster white RAL 1013 (1)
Pebble grey RAL 7032 (1)
Pure orange RAL 2004 (1)
Silver grey RAL 7001 (1)
Traffic blue RAL 5017 (1)
Traffic white RAL 9016 (1)
5 More
Dust_drying time
10 min (13)
Design
Round nozzle (2)
Min_ spraying distance
20 cm (13)
Version
Round nozzle (8)
Fan nozzle (3)
Density
0.77 g/cm³ (12)
1.09 g/cm³ (1)
Max_ spraying distance
25 cm (13)
Free from heavy metals
Yes (12)
Min_ processing temperature for can
20 °C (12)
Density conditions
at 20°C (1)
Gloss level
High gloss (13)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (12)
CFC _fuel gas_ free
Yes (12)
Shelf life from production
36 Month (12)
24 Month (1)
Conditions for drying time
at 20°C (12)
Min_ flash_off time
5 min (12)
Availability
Exclude Out of Stock
Packaging Unit
1 (12)
6 (12)
12 (1)
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
Paint spray nitro-alkydal quality, high-gloss
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
0893369003
Paint spray, high gloss
Paint spray nitro-alkydal quality, high-gloss PNTSPR-R9003-SIGNALWHITE-HIGHGLOSS-400ML
€21.84 inc. VAT
price per 1 PCS
Previous
1
2