Plumbing and HVAC
>
Fastening plumbing/HVAC
>
Pipe clamps
Pipe clamps
Pipe clamp, two-part, with rubber
Hinged pipe clamp
Ventilation pipe clamp
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€41.00 inc. VAT
Ultraviolet resistance
Yes (12)
Thread type x nominal diameter x screw length
M12 x 40 mm (5)
M12 x 35 mm (3)
M6 x 25 mm (2)
M8 x 35 mm (2)
Chlorine_free
Yes (17)
Suitable for DIN EN 10255 steel pipe
1 1/2 inch (1)
1 1/4 inch (1)
1 inch (1)
1/2 inch (1)
2 1/2 inch (1)
2 inch (1)
3 inch (1)
3/4 inch (1)
3/8 inch (1)
4 inch (1)
5 inch (1)
6 inch (1)
6 More
Silicone_free
Yes (45)
Building material class
B2 - Normally inflammable (3)
Thread type
Metric thread (12)
Min__max_ grip range _ØD_
159-169 mm (2)
21-23 mm (2)
74-80 mm (2)
100-105 mm (1)
108-114 mm (1)
108-118 mm (1)
115-125 mm (1)
120-130 mm (1)
125-135 mm (1)
135-140 mm (1)
140-144 mm (1)
15-19 mm (1)
150-158 mm (1)
156-162 mm (1)
196-203 mm (1)
20-25 mm (1)
219-225 mm (1)
244-250 mm (1)
25-30 mm (1)
26-28 mm (1)
267-277 mm (1)
275-285 mm (1)
29-33 mm (1)
297-304 mm (1)
310-320 mm (1)
32-35 mm (1)
354-358 mm (1)
37-44 mm (1)
40-43 mm (1)
404-408 mm (1)
45-52 mm (1)
48-56 mm (1)
53-58 mm (1)
57-63 mm (1)
59-65 mm (1)
81-85 mm (1)
85-91 mm (1)
31 More
Length _L_
399 mm (1)
Length _l_
385 mm (2)
100 mm (1)
108.6 mm (1)
111 mm (1)
117 mm (1)
126 mm (1)
128 mm (1)
130.5 mm (1)
146 mm (1)
154 mm (1)
167 mm (1)
168 mm (1)
180 mm (1)
181 mm (1)
182 mm (1)
184 mm (1)
201 mm (1)
209 mm (1)
216 mm (1)
220 mm (1)
250 mm (1)
257.5 mm (1)
280 mm (1)
306 mm (1)
330 mm (1)
331 mm (1)
335 mm (1)
362 mm (1)
380 mm (1)
435 mm (1)
460 mm (1)
485 mm (1)
53 mm (1)
59 mm (1)
64 mm (1)
67 mm (1)
71 mm (1)
72.3 mm (1)
80 mm (1)
86 mm (1)
92 mm (1)
94.3 mm (1)
36 More
Resistance against
Alcoholic solutions<br>Aging<br>Ozone<br>Diluted acids and lyes (9)
Ozone<br>Aging<br>Diluted acids and lyes<br>Alcoholic solutions (3)
Sustainability
Resources<br>Pollutants / Emissions (1)
Surface
Galvanised (41)
Bare (8)
Zinc plated (3)
Plain (1)
Halogen_free
Yes (45)
DIN
4109 (9)
Permissible load
1800 N (10)
1500 N (9)
1000 N (5)
600 N (5)
1200 N (4)
4500 N (4)
6666 N (3)
2000 N (2)
3000 N (2)
4.5 kN (1)
4 More
Suitable for DN nominal width _∅D_
DN.. 200.. (1)
DN.. 224.. (1)
DN.. 280.. (1)
DN.. 315.. (1)
DN.. 400.. (1)
Min__max_ temperature resistance
-40 to 120 °C (19)
-30 to 100 °C (17)
-50 to 110 °C (9)
Connection thread _G_
M8 x M10 (26)
M10 x M12 (8)
M8 (5)
M10 (3)
M16 (3)
Fire protection certified
Yes (27)
Material of the rubber profile
EPDM (5)
Material of sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (1)
Material
Steel (33)
Stainless steel A4, 1.4401 (9)
Sheet steel (3)
Weight
102 g (1)
120 g (1)
123 g (1)
125 g (1)
1289 g (1)
132 g (1)
1389 g (1)
1524 g (1)
153 g (1)
1530 g (1)
1626 g (1)
1679 g (1)
182 g (1)
185 g (1)
189 g (1)
1914 g (1)
202 g (1)
2132 g (1)
225 g (1)
237 g (1)
242 g (1)
248 g (1)
258 g (1)
272 g (1)
273 g (1)
282 g (1)
331 g (1)
337 g (1)
373 g (1)
39 g (1)
412 g (1)
513 g (1)
524 g (1)
58 g (1)
61 g (1)
62 g (1)
633 g (1)
64 g (1)
68 g (1)
78 g (1)
79 g (1)
85 g (1)
86 g (1)
91 g (1)
94 g (1)
39 More
Material of the sound insulation
EPDM - Ethylene propylene diene terpolymer natural rubber (20)
EPDM - Ethylene propylene diene terpolymer rubber (9)
Availability
Exclude Out of Stock
Packaging Unit
1 (48)
10 (17)
150 (11)
25 (5)
20 (4)
15 (2)
30 (2)
100 (1)
125 (1)
40 (1)
50 (1)
60 (1)
75 (1)
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
Pipe clamps
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0543210033
Pipe clamp TIPP® robust
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M8/10-(29-33MM) TIPP
€3.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210058
Pipe clamp TIPP® robust
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(53-58MM) TIPP
€3.65 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210320
Pipe clamp TIPP® Robust
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(310-320MM) TIPP
€28.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543204140
Pipe clamp TIPP® Smartlock 2 GS - C2C
Pipe clamp TIPP Smartlock 2 GS with rubber insert PIPCLMP-(SMRTLOCK/2GS)-M8/M10-(135-140) TIPP
€3.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543204144
Pipe clamp TIPP® Smartlock 2 GS - C2C
Pipe clamp TIPP Smartlock 2 GS with rubber insert PIPCLMP-(SMRTLOCK/2GS)-M8/M10-(140-144) TIPP
€3.89 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210162
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(156-162MM) TIPP
€10.79 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210225
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(219-225MM) TIPP
€17.37 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210250
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(244-250MM) TIPP
€21.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543210304
Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP Robust PIPCLMP-ROBUST-M10/12-(297-304MM) TIPP
€25.58 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543215267
Pipe clamp TIPP® heavy-duty - C2C
Solid pipe clamp TIPP PIPCLMP-MASSIV-M16-(267-277MM)
€14.16 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830200
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-200MM TIPP
€6.61 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0543830224
Ventilation pipe clamp Tipp® Aero — C2C
Ventilation pipe clamp TIPP AERO VENTPIPCLMP-AERO-SNAPCLOS-M8/M10-224MM TIPP
€4.54 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5