January Deals
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
January Deals
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
Frame mounting systems
>
Plastic frame anchor
Plastic frame anchor
Frame anchor, plstc, sld + prfrtd brick
Eyelet screw, scaffold anchor
Plastic Frame Anchor W-FRA 10 Zinc Plated
Plastic Frame Anchor W-FRA 10 Stainless Steel A4
Plastic Frame Anchor W-FRA H 10 Zinc Plated
Plastic Frame Anchor W-FRA H 10 Stainless Steel A4
Plastic Frame Anchor W-FRA H 10 Hot Dipped Galv.
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€12.00 inc. VAT
Anchor length _l_
80 mm (8)
100 mm (7)
120 mm (7)
140 mm (7)
160 mm (6)
200 mm (6)
180 mm (4)
230 mm (3)
60 mm (3)
270 mm (1)
360 mm (1)
390 mm (1)
6 More
Material of screw
Steel (2)
Nominal drill_bit diameter _d 0_
10 mm (44)
8 mm (10)
14 mm (7)
6 mm (1)
Type description
W-UR 10, countersunk head screw (1)
W-UR 8, countersunk head screw (1)
W-UR F 8, hexagonal bolt (1)
Max_ attachment height _t fix_
30 mm (8)
10 mm (7)
50 mm (6)
90 mm (6)
130 mm (5)
70 mm (4)
40 mm (1)
80 mm (1)
2 More
Approval
ETA-08/0190 (3)
Nominal drill hole diameter
14 mm (1)
Screw diameter _ds_
12 mm (1)
Screw length
145 mm (1)
160 mm (1)
Embedding depth _h s_
70 mm (1)
Material of the screw
Steel (1)
Surface of the screw
Zinc plated (3)
Screw diameter
6 mm (1)
Anchor diameter
10 mm (44)
8 mm (10)
14 mm (7)
6 mm (1)
Attachment height _t fix 1_
190 mm (2)
10 mm (1)
160 mm (1)
200 mm (1)
290 mm (1)
30 mm (1)
320 mm (1)
70 mm (1)
2 More
Internal drive
AW25 (1)
AW30 (1)
AW40 (1)
Through_hole in the component to be connected _d f_
11 mm (33)
10.5 mm (7)
8.5 mm (7)
14.5 mm (5)
9 mm (3)
6.5 mm (1)
Drill hole depth _t_
65 mm (4)
80 mm (1)
Head type
Countersunk head (2)
Hexagon head (1)
Fire resistance rating
R90 (36)
F30 (3)
Anchor length _l_ _l_
100 mm (1)
135 mm (1)
Min__max_ height of the fixture _t fix_
70-90 mm (1)
Material
Stainless steel A4 (15)
Hot Dipped Galv. (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (53)
50 (35)
25 (12)
100 (4)
15 (2)
20 (2)
40 (2)
150 (1)
200 (1)
3 More
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
Plastic frame anchor
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
91218100
PLASTIC FRAME-FIXING ANCHORS
Anchor Dimensions (mm): 8 x 100.
€29.50 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
91218120
PLASTIC FRAME-FIXING ANCHORS
Anchor Dimensions (mm): 8 x 120.
€35.40 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
9121860
PLASTIC FRAME-FIXING ANCHORS
Anchor Dimensions (mm): 8 x 60.
€21.24 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
9121880
PLASTIC FRAME-FIXING ANCHORS
Anchor Dimensions (mm): 8 x 80.
€27.14 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
912908401
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 80mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X80
€0.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912908402
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 100mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X100
€0.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
912908403
Plastic frame anchor W-FRA 8 galvanised steel
FRAME FIXING W-FRA 8 8mm x 120mm Zinc Plated DWL-PLA-(A2K)-TX30-08-8X120
€0.46 inc. VAT
price per 1 PCS
First
Previous
2
3
4
5
6