Surface Protection, Coatings
>
Primers
Primers
Primer
Primer, plastic
Hardener primer
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€68.00 inc. VAT
Contents
400 ml (8)
750 ml (2)
1064 ml (1)
Drying time
16 h (2)
20 min (2)
25 min (2)
50 min (1)
Max_ coating thickness
120 µm (1)
2 µm (1)
Chlorine_free
Yes (1)
Silicone_free
Yes (1)
Max_ temperature resistance
0 °C (2)
300 °C (1)
80 °C (1)
Min_ coating thickness
1 µm (1)
Max_ short_term temperature resistance
120 °C (1)
500 °C (1)
Water_soluble
Yes (1)
Weight of content
466 g (2)
1 kg (1)
1960 g (1)
5 kg (1)
960 g (1)
Available colours
FC 0006 (1)
Chemical basis
Epoxy resin (4)
Alkyd resin (2)
2-methoxy-1-methylethyl acetate (1)
Polyvinyl butyral (1)
Resin (1)
Colour
Red brown (2)
White grey (2)
Black (1)
Grey (1)
Light grey (bright grey) (1)
Medium grey (1)
Silver grey (1)
Transparent (1)
2 More
Max_ permissible VOC concentration
840 g/l (2)
Min_ flashing point
27 °C (1)
Min_ drying time
15 min (1)
Min_ spraying distance
20 cm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
Density
0.75 g/cm³ (2)
0.83 g/cm³ (2)
0.88 g/ml (2)
0.94 g/cm³ (1)
1.27 g/cm³ (1)
1.4 g/cm³ (1)
1.556 g/cm³ (1)
1 More
Max_ spraying distance
30 cm (1)
Max_ processing temperature
25 °C (2)
30 °C (1)
40 °C (1)
80 °C (1)
Min_ processing temperature
10 °C (2)
18 °C (2)
5 °C (1)
Density conditions
at 20°C (6)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (2)
at 10°C to 35°C, no exposure to sunlight, no heat sources (2)
Max_ drying time
20 min (1)
Max_ VOC concentration
840 g/l (2)
Shelf life from production
24 Month (4)
60 Month (4)
12 Month (3)
36 Month (2)
Max_ proportion of solids
2.3 % (1)
Conditions for drying time
at 20°C (1)
at 20°C and 50% relative humidity (1)
Min_ flash_off time
5 min (2)
Acid_free
Yes (1)
Unleaded
Yes (1)
VOC concentration _CH_
742.8 g/l (2)
83.5 % (2)
376.1 g/l (1)
540 g/l (1)
669 g/l (1)
728 g/l (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (13)
12 (7)
6 (4)
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
Primers
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
0893400102
1C epoxy primer
PRIM-1C-EPOXY-GREY-MAT-400ML Art.-no. 0893400102 | EAN 4068362351556
€14.04 inc. VAT