Safety and workwear
>
Personal Protective Equipment
>
Protective Eyewear/Face guard
Protective Eyewear/Face guard
Full-vision goggles
Welding helmet
Welding helmet, accessories
Welding goggles
Welding face shield, accessories
Face shield
Full-vision goggles, accessories
Eye/face protection
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€91.00 inc. VAT
TEMPLES
Nylon + insert EVA (1)
Width
110 mm (6)
Height
90 mm (6)
Marking of safety lens
2C-1,2 W 1 FT (2)
2C-1,2 W 1 BTKN (1)
2C-1,2 W 1 FKN (1)
5-3,1 W 1 FT (1)
CT 1 N (1)
W G3 CT 1 N CE (1)
Material of safety lens
Polycarbonate (16)
Standards
EN 166, EN 175 (1)
Colour
Green (5)
Transparent (base material) (2)
Amber (1)
Clear (1)
Grey (1)
Grey/black (1)
Colour of safety lens
Clear (11)
Grey (3)
Dark grey (1)
Multicolour gradient tint with blue mirror effect (1)
Tinted, Red, mirrored (1)
Version
Not metallised (6)
Lenses
PC - 2,2 mm - Curve 8 (1)
UV protection
400 nm (9)
380 nm (3)
380 nm (2)
385 nm (1)
UV and IR protection
Yes (1)
Protection level
0 (1)
10 (1)
11 (1)
13 (1)
5 (1)
8 (1)
9 (1)
1 More
Mechanical strength
F (45m/s) (10)
B (120m/s) (5)
C (45 m/s) in accordance with ISO 16321-1 (2)
EN standard
166<br>170 (9)
166<br>172 (3)
16321-1 (2)
166 (2)
166<br>169 (1)
Material
PA - Polyamide (1)
Polycarbonate - PC (1)
Product weight _per item_
127.5 g (1)
25.7 g (1)
27.2 g (1)
27.200 g (1)
44.3 g (1)
64.1 g (1)
64.7 g (1)
66.000 g (1)
67.2 g (1)
68.8 g (1)
70.599 g (1)
5 More
Coating protective pane
Fog-free outside, Fog free inside (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (38)
10 (9)
5 (2)
2 (1)
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
Protective Eyewear/Face guard
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
899102905
Hybrid welding safety glasses
TRACKER-SAFETY-GOGGLES-SMOKED
€26.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899102008
Premium wide vision goggles
SAFETY-GOGGLE-W/SOFT-TPR-FRAME-AND-STRONG-POLYCARBONATE-LENS
€12.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
899102901
BOLLE TRACKER SAFETY GOGGLES
TRACKER-SAFETY-GOGGLES-CLEAR
€21.59 inc. VAT
price per 1 PCS
Previous
1
2
3
4
5