Adhesives
>
Wood adhesives
>
Quick-setting glue
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
pH value
5 (1)
Max_ temperature resistance of the hardened material
70 °C (1)
Conditions for open time
at 20°C and 150 g/m² (1)
Max_ pressing pressure
0.7 N/mm² (1)
Max_ wood moisture
12 % (1)
Viscosity conditions
Brookfield (1)
Container
Bottle (1)
Min__max_ room temperature, material temperature and glue temperature
15 to 20 °C (1)
Weight of content
500 g (1)
Chemical basis
Polyvinyl acetate dispersion (1)
Colour
White (1)
Min_ film forming temperature
7 °C (1)
Density
1.09 g/cm³ (1)
Min__max_ wood moisture
8-12 % (1)
Min_ proportion of solids
53 % (1)
Viscosity
10500 mPas (1)
Shelf life from production
12 Month (1)
Min_ wood moisture
8 % (1)
Min__max_ open time
5-10 min (1)
Packaging Unit
1 (1)
12 (1)
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
Quick-setting glue
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
0892100111
Quick hardening glue
Quick-setting glue QCKSTGLU-500G
€14.10 inc. VAT