Pliers, Pincers and Tweezers
>
Special Pliers
>
Punch pliers
>
Revolver hole punch pliers
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€23.00 inc. VAT
Length in inches _L_
9 in (1)
Length _L_
220 mm (1)
Number of punches
6 PCS (1)
Hole punch diameter
2 mm<br>2.5 mm<br>3 mm<br>3.5 mm<br>4 mm<br>5 mm (1)
Material
Steel (1)
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
Thin-walled heat-shrink hose
Round head screw with square neck and nut
Round head screw with square neck and nut
Thin-walled heat-shrink hose
Thin-walled heat-shrink hose
SELFDRILLING SCREW WITH PANHEAD
Popular tags
construction
offer
set
triple
vacuum
Revolver hole punch pliers
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
07150511
Revolving punch pliers
Revolver hole punch pliers PNCHPLRS-REVOLVER-L220MM
€26.63 inc. VAT