Technical rubbers
>
Vibration absorbers
>
Rubber-metal buffer
>
Rubber-metal buffer type C
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€5.00 inc. VAT
Ultraviolet resistance
Yes (2)
Property class
4.6 (2)
Height _H_
20 mm (1)
30 mm (1)
Outer diameter _ØD_
30 mm (1)
40 mm (1)
Max_ longitudinal elongation
500 % (2)
Min_ temperature resistance
-40 °C (2)
Max_ temperature resistance
80 °C (2)
Thread type
Metric thread (2)
Thread type x nominal diameter _G_
M8 (2)
Resistance against
Oxidation<br>Weather<br>Lye<br>Water (2)
Surface
Galvanised (2)
Depth _T_
8 mm (2)
Max_ tensile strength
250 N/mm² (2)
Min__max_ temperature resistance
-40 to 80 °C (2)
Shore A hardness
55 (2)
Material
Rubber (2)
Product weight _per item_
37 g (1)
81 g (1)
Availability
Exclude Out of Stock
Packaging Unit
4 (2)
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
Spade drill bit
Lock washer
Lifting strap
AW® bit
Painter's set
Popular tags
construction
offer
set
triple
vacuum
Rubber-metal buffer type C
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
0862800021
Rubber/metal buffer Type C - C2C
Rubber-metal buffer type C BUFR-RBR/MET-C-30X20-M8 VARIFIX
€2.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800022
Rubber/metal buffer Type C - C2C
Rubber-metal buffer type C BUFR-RBR/MET-C-40X30-M8 VARIFIX
€4.96 inc. VAT