Technical rubbers
>
Vibration absorbers
>
Rubber-metal buffer
>
Rubber-metal buffer type D
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€4.00 inc. VAT
Ultraviolet resistance
Yes (4)
Property class
4.6 (4)
Height _H_
20 mm (2)
30 mm (2)
Outer diameter _ØD_
20 mm (1)
30 mm (1)
40 mm (1)
50 mm (1)
Max_ longitudinal elongation
500 % (4)
Min_ temperature resistance
-40 °C (4)
Max_ temperature resistance
80 °C (4)
Thread type
Metric thread (4)
Thread type x nominal diameter _G_
M8 (2)
M10 (1)
M6 (1)
Resistance against
Oxidation<br>Weather<br>Lye<br>Water (4)
Surface
Galvanised (4)
Max_ tensile strength
250 N/mm² (4)
Min__max_ temperature resistance
-40 to 80 °C (4)
Shore A hardness
55 (4)
Material
Rubber (4)
Product weight _per item_
106 g (1)
13 g (1)
36 g (1)
71 g (1)
Packaging Unit
1 (4)
4 (4)
160 (1)
50 (1)
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
1/4" socket wrench insert
1/2" socket wrench insert
1/2" socket wrench insert
1/2" socket wrench insert
Triple square bit
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Rubber-metal buffer type D
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
0862800030
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-20X20-M6 VARIFIX
€1.28 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800031
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-30X20-M8 VARIFIX
€2.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800032
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-40X30-M8 VARIFIX
€2.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862800033
Rubber/metal buffer Type D - C2C
Rubber-metal buffer type D BUFR-RBR/MET-D-50X30-M10 VARIFIX
€4.37 inc. VAT