Surface Protection, Coatings
>
Primers
>
Primer
>
Rust-Stop Quattro primer
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€17.00 inc. VAT
Contents
400 ml (1)
Max_ temperature resistance
300 °C (1)
Max_ short_term temperature resistance
500 °C (1)
Chemical basis
Polyvinyl butyral (1)
Colour
Silver grey (1)
Density
0.75 g/cm³ (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
5 °C (1)
Shelf life from production
24 Month (1)
VOC concentration _CH_
669 g/l (1)
Packaging Unit
1 (1)
12 (1)
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
Endless clamping strap
Roll-off unit, 1x
PVC - POLYESTER RAINSUITS
Blow-out pump
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Rust-Stop Quattro primer
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
08932141
Primer Rust Stop Quattro
Rust-Stop Quattro primer PRIM-(ROSTSTOP QUATTRO)-400ML
€19.35 inc. VAT