January Deals
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
January Deals
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
Bolts metric/inch
>
Screws, cylinder head
Screws, cylinder head
Screw, cylinder head with hexagon socket
Screw, cylinder head with slot
Cylinder head screw, fine thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€9.00 inc. VAT
Head details
0 - not applicable (1)
Thread format
Standard metric thread (585)
Fine pitch thread (4)
Thread type x spindle_thread diameter
Metric thread (3)
Thread type
Metric thread (586)
Metric thread (3)
Oberfläche
Plain (2)
Standards
ISO 4762 (454)
DIN 84 (89)
DIN 6912 (24)
DIN 7984 (17)
ISO 12474 (4)
DIN 912 (3)
Area of application
0 - not applicable (1)
Surface
Bare (481)
Galvanised (99)
Plain (9)
Plain (3)
RoHS_compliant
Yes (592)
Design
0 - not applicable (1)
Thread form
Standard metric thread (5)
EC declaration of conformity _CE_
0 - not applicable (1)
Norms
ISO 4762 (3)
Regulated area
0 - not applicable (1)
Thread design
0 - not applicable (1)
Werkstoff
Steel (2)
Pitch
1 mm (98)
1.25 mm (85)
0.8 mm (81)
0.7 mm (72)
1.5 mm (68)
1.75 mm (64)
0.5 mm (44)
2 mm (30)
0.4 mm (15)
0.45 mm (12)
2.5 mm (10)
0.6 mm (1)
3 mm (1)
7 More
Internal drive
Slot (89)
Property class
70 (228)
8.8 (169)
12.9 (112)
4.8 (35)
08.8 (18)
070 (13)
010.9 (10)
12.9 (5)
10.9 (2)
80 (2)
4 More
Conforme à la norme RoHS
Yes (2)
Head type
Socket head (456)
Cheese head (92)
Socket low head (41)
Socket head (5)
Drive type
Hexagon socket (479)
Slot (89)
Hexagon socket with keyway (24)
Tipo filettatura
Metric thread (2)
Product class
A (589)
A (5)
Type d’entrainement
Hexagon socket (2)
Construction product
0 - not applicable (1)
Material
Steel (346)
Stainless steel A2 (189)
Stainless steel A4 (54)
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (547)
100 (281)
200 (181)
500 (170)
1000 (91)
50 (91)
25 (40)
2000 (23)
250 (9)
10 (3)
400 (2)
15 (1)
300 (1)
600 (1)
8 More
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
Screws, cylinder head
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
0083622
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS5-M6X22
€0.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
008316100
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS14-M16X100
€2.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0094812
Hexagon Socket Head Cap Screw
ISO 4762/DIN 912 stainless steel A2 plain SCR-CYL-ISO4762-A2/70-IH6-M8X12
€0.18 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0083350
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS2,5-M3X50
€0.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0083618
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS5-M6X18
€0.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00831620
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS14-M16X20
€1.08 inc. VAT
price per 1 PCS
First
Previous
46
47
48
49
50