Bolts metric/inch
>
Screws, cylinder head
Screws, cylinder head
Screw, cylinder head with hexagon socket
Screw, cylinder head with slot
Cylinder head screw, fine thread
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€9.00 inc. VAT
Internal drive
Slot (89)
Property class
70 (228)
8.8 (142)
12.9 (112)
4.8 (35)
08.8 (18)
070 (13)
010.9 (10)
12.9 (5)
10.9 (2)
80 (2)
8.8 (1)
5 More
Head details
0 - not applicable (1)
Conforme à la norme RoHS
Yes (2)
Thread format
Standard metric thread (558)
Fine pitch thread (4)
Thread type x spindle_thread diameter
Metric thread (3)
Head type
Socket head (429)
Cheese head (92)
Socket low head (41)
Socket head (6)
Drive type
Hexagon socket (453)
Slot (89)
Hexagon socket with keyway (24)
Thread type
Metric thread (559)
Metric thread (4)
Tipo filettatura
Metric thread (2)
Oberfläche
Plain (2)
Standards
ISO 4762 (427)
DIN 84 (89)
DIN 6912 (24)
DIN 7984 (17)
DIN 912 (4)
ISO 12474 (4)
Area of application
0 - not applicable (1)
Surface
Bare (454)
Galvanised (99)
Plain (9)
Plain (4)
RoHS_compliant
Yes (566)
Design
0 - not applicable (1)
Thread form
Standard metric thread (6)
Product class
A (562)
A (6)
EC declaration of conformity _CE_
0 - not applicable (1)
Norms
ISO 4762 (3)
Regulated area
0 - not applicable (1)
Thread design
0 - not applicable (1)
Partial thread (1)
Type d’entrainement
Hexagon socket (2)
Construction product
0 - not applicable (1)
Werkstoff
Steel (2)
Pitch
1 mm (93)
1.25 mm (81)
0.8 mm (80)
0.7 mm (72)
1.5 mm (63)
1.75 mm (59)
0.5 mm (43)
2 mm (24)
0.4 mm (15)
0.45 mm (12)
2.5 mm (10)
0.6 mm (1)
3 mm (1)
7 More
Material
Steel (319)
Stainless steel A2 (189)
Stainless steel A4 (54)
Steel (4)
Availability
Exclude Out of Stock
Packaging Unit
1 (520)
100 (276)
200 (172)
500 (167)
1000 (90)
50 (79)
25 (37)
2000 (23)
250 (9)
10 (4)
400 (2)
15 (1)
300 (1)
600 (1)
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
Screws, cylinder head
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
0083350
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS2,5-M3X50
€0.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0083618
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS5-M6X18
€0.12 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00831620
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 12.9, plain
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-HS14-M16X20
€1.08 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
00822780
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, plain
ISO 4762/DIN 912 steel 8.8 plain SCR-CYL-DIN912-8.8-HS19-M27X80 Art.-no. 008227 80 | EAN 4047376124424
€6.29 inc. VAT
price per 1 PCS
First
Previous
44
45
46
47