Sealants
Sealants
Sealants, renovations installation
Lacquer work sealing
Refine
Load more results...
×
Price Range
Min:€5.00 inc. VAT
Max:€60.00 inc. VAT
Ultraviolet resistance
Yes (1)
Min__max_ initial strength
10-20 min (2)
15-30 min (1)
30-40 min (1)
5-15 min (1)
Conditions for viscosity 2
at 25°C, Brookfield RVT, spindle 6/2.0 rpm (1)
Conditions for viscosity 1
at 25°C, Brookfield RVT, spindle 6/2.5 rpm (1)
Viscosity_consistency
Pasty (1)
Contents
200 ml (3)
310 ml (2)
70 ml (2)
1000 ml (1)
44 ml (1)
44.4 ml (1)
Conditions for skin_formation time
at 23°C and 50% relative humidity (6)
Min__max prevail torque
1-2 Nm (1)
1-3 Nm (1)
10-15 Nm (1)
13-17 Nm (1)
Max_ breaking elongation_conditions
550 % / in accordance with DIN 53504 (2)
500 % / in accordance with DIN 53504 (1)
Dielectric strength
16 kV/mm (3)
AOX_free
Yes (1)
Shrinkage
Minimal (1)
Loss factor conditions
1 MHz, ASTM D-150 (3)
Coefficient of thermal expansion
0.0002 1/K (3)
Min__max_ processing temperature
5 to 40 °C (4)
5 to 35 °C (3)
5 to 30 °C (1)
Max_ skin_formation time
12 min (2)
Density_conditions
1.05 g/cm³ / at 20°C (2)
Specific volume resistivity
1000000000000000 Ohm/cm (3)
Silicone_free
Yes (4)
Heat conductance λ
0.2 J/(m*s*K) (3)
Building material class
B2 - Normally inflammable (1)
Min__max_ compressive shearing strength
1-3 N/mm² (1)
2-6 N/mm² (1)
6-13 N/mm² (1)
Elongation at break
300 % (2)
Heat conductance λ conditions
in accordance with ASTM D-2214/70 (3)
Viscosity conditions
at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Min__max_ shear strength
5-10 N/mm² (1)
Relative permittivity
2.8 (3)
Container
Cartridge (2)
Max_ short_term temperature resistance
300 °C (5)
370 °C (1)
Resistance against
Aging (1)
Fats<br>Household cleaning products<br>Oil<br>Flue gases and their condensates (1)
Conditions for tensile shear strength
in accordance with ASTM D-950 (1)
Suitable for
Thread diameter max. M80<br>Thread diameter max. R 3 inch (1)
Thread diameter max. R 3 inch (M80) (1)
Thread diameter max. R 3/4 inch (1)
Water_soluble
Not readily soluble in water (1)
Weight of content
50 g (4)
100 g (3)
89.6 g (1)
Min__max_ working life
5-7 min (1)
Conditions for relative permittivity
1 MHz, ASTM D-150 (3)
Chemical basis
Neutral crosslinked silicones, oxime-based (3)
Acetate-curing sealant (2)
Dimethacrylic acid ester (2)
Methacrylic acid ether (2)
Epoxy resin (1)
Methacrylate (1)
Polyurethane (1)
Sauer silicones (acetate systems) (1)
Water glass luting with mineral fillers (1)
3 More
Min__max_ viscosity 2
30000-40000 mPas (1)
Min__max_ viscosity 1
100000-180000 mPas (1)
20.000-40.000 mPas (1)
Min__max_ skin_formation time
5-7 min (1)
8-12 min (1)
Colour
Red (4)
Black (2)
White (2)
Yellow fluorescent (2)
Cast grey (1)
Grey (1)
Orange fluorescent (1)
Red brown (1)
Violet (1)
3 More
Min__max_ compressive shearing strength _conditions
5-10 N/mm² / in accordance with DIN 54452 (1)
Recoatable_Can be painted over
No (1)
Max_ gap_filling ability
0.50 mm (2)
0.15 mm (1)
0.35 mm (1)
Shelf life from production_conditions
12 Month / at room temperature (2)
24 Month / cool and frost-free storage area, in sealed original container (1)
Min__max_ temperature conditions
-55 to 150 °C (2)
Full curing speed
3 mm/d (3)
1.5 mm/d (2)
1 mm/d (1)
Continuous motion absorption _above 150°C_
18 % (2)
Min__max_ final strength
12 h-24 h (2)
3-6 h (1)
6-24 h (1)
Min_ tensile strength
2.2 N/mm² (3)
Conditions for prevail torque
M10 (4)
Conditions for specific volume resistivity
in accordance with ASTM D-257 (3)
Min_ flashing point
100 °C (3)
250 °C (1)
90 °C (1)
Long_term elasticity
Virtually no elasticity (1)
Continuous motion absorption
20 % (1)
Conditions for tensile strength
in accordance with ASTM D-412 (3)
Min__max_ viscosity _conditions
14000-20000 mPas / at 25°C, Brookfield RVT, spindle 5/2.5 rpm (1)
Nominal diameter
80 mm (1)
Fungicidal properties
No (1)
Loss factor
0.002 (3)
Min__max_ temperature resistance
-50 to 250 °C (4)
-55 to 150 °C (2)
-60 to 260 °C (2)
-5 to 1000 °C (1)
-50 to 280 °C (1)
-60 to 315 °C (1)
Shore A hardness
30 (4)
25 (1)
26 (1)
Continuous motion absorption _up to 150°C_
25 % (2)
Density
1.05 g/cm³ (3)
1.25 g/cm³ (3)
0.99 g/cm³ (1)
1 g/cm³ (1)
1.08 g/cm³ (1)
1.09 g/cm³ (1)
1.12 g/cm³ (1)
1.2 g/cm³ (1)
2.21 g/cm³ (1)
3 More
Max_ change in volume
25 % (1)
Breakaway torque conditions
M10 mm (4)
Dielectric strength conditions
in accordance with ASTM D-149 (3)
Range of applications
Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Oil pans<br>Transmission cover<br>Exhaust manifold<br>Exhaust flange<br>Cover and flange on engines<br>Intake area (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Intake area<br>Sealing of accumolators (1)
Water pumps<br>Oil pumps<br>Front cover<br>Camshaft bearing cover<br>Thermostat housing<br>Oil pans<br>Transmission cover<br>Sunroof<br>Doors (1)
Coating compatibility
Yes (1)
Density conditions
at 20°C (1)
at 25°C (1)
Smell_fragrance
Characteristic (4)
Vinegar (3)
Mild (2)
Neutral (1)
Surface pre_treatment required
On porous surfaces (1)
Conditions to maintain shelf life from production
cool and dry storage area below 25°C (2)
at max. 25°C (1)
in sealed cartridge, max. 30°C (1)
Fully hardening_curing conditions
23°C and 50% relative humidity (3)
Shelf life from production
12 Month (4)
24 Month (3)
18 Month (2)
60 Month (1)
Min__max_ breakaway torque
10-20 Nm (1)
17-22 Nm (1)
2-3 Nm (1)
25-35 Nm (1)
4-8 Nm (1)
Min__max_ tensile strength _conditions
8-10 N/mm² / in accordance with ASTM D-2095 (1)
Max_ pressure
690 bar (1)
Coefficient of thermal expansion conditions
in accordance with ASTM EB-31 (3)
Solvent_free
Yes (1)
Min_ skin_formation time
5 min (3)
6 min (2)
8 min (1)
Min__max_ functional strength
1-3 h (2)
3-6 h (2)
2-3 h (1)
Product weight _per item_
74 g (1)
76 g (1)
Min_ breaking elongation
350 % (1)
Packaging Unit
1 (15)
12 (5)
10 (3)
6 (1)
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
Sealants
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
0893556050
Sealing compound MULTI
Sealing compound MULTI UNISEAL-SEALING-COMPOUND-MULTI
€35.23 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08933311
Super RTV silicone adhesive and sealing compound
Adh./sealing comp Super RTV silicone no haz. subst SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML
€24.54 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893577050
Medium-strength pipe sealant
Pipe sealant mid-strength PIPSEAL-DOS-50G
€44.07 inc. VAT