Surface Protection, Coatings
>
Paint spray
>
Spray paint, chrome effect
Spray paint, chrome effect
Metal surface Aluminium silver spray perfect
Refine
Load more results...
×
Price Range
Min:€14.00 inc. VAT
Max:€15.00 inc. VAT
Contents
400 ml (1)
AOX_free
Yes (1)
Dry layer thickness _first back_and_forth motion_
7 µm (1)
Min_ curing time
4 h (1)
Cross_cut test
MAN 0-1 (1)
Max_ short_term temperature resistance
400 °C (1)
Min_ dust_drying time
15 min (1)
Chemical basis
Ethyl cellulose synthetic resin (1)
Colour
Aluminium silver (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (1)
Spot weldable
No (1)
Grip strength conditions
at recommended dry layer thickness (1)
Min_ flashing point
-97 °C (1)
Coating thickness
7 µm (1)
Ignition temperature
235 °C (1)
Conditions for dust_drying time
at recommended dry layer thickness (1)
Min_ grip strength
25 min (1)
Gloss level
High gloss (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (1)
Fully hardening_curing conditions
At recommended dry layer thickness (1)
Shelf life from production
24 Month (1)
Cross_cut test conditions
in accordance with DIN 53151 (1)
Max_ curing time
6 h (1)
Propellant
Butane<br>Propane (1)
Substrates with good adhesion
Wood<br>Metal<br>Cardboard<br>PMMA<br>Polycarbonate<br>Polystyrene (1)
Packaging Unit
1 (1)
12 (1)
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
Allen key
Plastic angle connector
ELMO® clip
1/4" socket wrench insert
Lock washer
1/2" socket wrench insert
Popular tags
construction
offer
set
triple
vacuum
Spray paint, chrome effect
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
0893114119
High-shine Perfect aluminium silver spray
Metal surface Aluminium silver spray perfect CHRMEFFSPR-ALUSIVER-HIGH-GLOSS-400ML
€17.58 inc. VAT