Vehicle electrics
>
Fuses, vehicle
>
Threaded fuse
>
Threaded fuse midi
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Width
10 mm (5)
Diameter of hole
5.5 mm (5)
Min__max_ operating temperature
-40 to 125 °C (5)
Max_ nominal voltage
32 V/DC (5)
Max_ current
100 A (1)
40 A (1)
50 A (1)
60 A (1)
80 A (1)
Length
41 mm (5)
Surface
Galvanised (5)
Material of the housing
Polyamide (4)
Polyamide 6.6 (1)
Identification colour
Blue (1)
Green (1)
Red (1)
White (1)
Yellow (1)
Material
Copper (5)
Availability
Exclude Out of Stock
Packaging Unit
1 (5)
5 (5)
100 (1)
1000 (1)
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
Push-in quick-fit plug
Bracket clamp, double
Butane gas
File handle
3/8" angled extension
Lock washer
Popular tags
construction
offer
set
triple
vacuum
Threaded fuse midi
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
0731309040
Thread lock MIDI
Threaded fuse midi THRFSE-MIDI-GREEN-40A
€1.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0731309050
Thread lock MIDI
Threaded fuse midi THRFSE-MIDI-RED-50A
€1.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0731309060
Thread lock MIDI
Threaded fuse midi THRFSE-MIDI-YELLOW-60A
€1.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0731309080
Thread lock MIDI
Threaded fuse midi THRFSE-MIDI-WHITE-80A
€1.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0731309100
Thread lock MIDI
Threaded fuse midi THRFSE-MIDI-BLUE-100A
€1.99 inc. VAT