Cavity fixings
>
Metal dowels, cavity
>
Toggle fixing
>
Toggle fixing W-KDH
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Nominal drill_bit diameter _d 0_
17 mm (1)
Thread type
Metric thread (1)
Surface
Galvanised (1)
Max_ attachment height _d a_ _da_
60 mm (1)
Minimum cavity depth _h_
75 mm (1)
Anchor length _l_ _l_
130 mm (1)
Version
With washer, nut and hook (1)
Thread diameter _d thr_
6 mm (1)
Material
Steel (1)
Hole diameter in component _d Bau_
7 mm (1)
Anchor diameter
6 mm (1)
Packaging Unit
1 (1)
20 (1)
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
Hexagon nut
POLYESTER RAIN SUITS
Ball shelf support
Replacement seal
POLYESTER RAIN SUITS
Flat washer without chamfer
Popular tags
construction
offer
set
triple
vacuum
Toggle fixing W-KDH
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
0904762
Tilting anchor W-KDH
Toggle fixing W-KDH DWL-(W-KDH)-60-M6X130
€1.53 inc. VAT