Lubricants and rust removers
>
Lubricants, chemical
>
Lubricant, tyre fitting
>
Tyre fitting paste
Refine
Load more results...
×
Price Range
Min:€20.00 inc. VAT
Max:€21.00 inc. VAT
pH value
5.7 (1)
Viscosity_consistency
Pasty (1)
Contents
4.8 l (1)
AOX_free
Yes (1)
Weight of content
5 kg (1)
Chemical basis
Hydrocarbonate (1)
Colour
White<br>Transparent (1)
Density
1.04 g/cm³ (1)
Max_ processing temperature
50 °C (1)
Min_ processing temperature
-15 °C (1)
Density conditions
at 20°C (1)
Shelf life from production
12 Month (1)
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
Tyre fitting paste
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
08901221
Tyre mounting paste
Tyre fitting paste LUB-TREFITT-PASTE-WHITE-5KG
€24.74 inc. VAT