Lubricants and rust removers
>
Lubricants, chemical
Lubricants, chemical
Lubricant for wood
Lubricant, tyre fitting
Lubricant grommet
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€50.00 inc. VAT
pH value
5.7 (1)
7.5-8.5 (1)
Viscosity_consistency
Pasty (1)
Contents
4.8 l (1)
5 l (1)
Wax_free
Yes (1)
AOX_free
Yes (1)
Silicone_free
Yes (1)
Container
Bottle (1)
Canister (1)
Weight of content
1000 g (1)
5 kg (1)
Chemical basis
Hydrocarbonate (1)
Water (1)
Colour
Transparent (2)
White<br>Transparent (1)
Density
0.794 g/cm³ (1)
1.04 g/cm³ (1)
1.1 g/cm³ (1)
Max_ processing temperature
40 °C (1)
50 °C (1)
Min_ processing temperature
-15 °C (1)
5 °C (1)
Density conditions
at 20°C (2)
Shelf life from production
12 Month (1)
24 Month (1)
36 Month (1)
Bio_degradable
95% (1)
Packaging Unit
1 (3)
8 (1)
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
Vehicle line FLRY
Securing shackle W-GFIXB 927
VARIFIX® profile foot - C2C
Door hinge VLB 60 3D
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Popular tags
construction
offer
set
triple
vacuum
Lubricants, chemical
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
0893070
Woodslide
Lubricant for wood WOLUB-CANISTER-5LTR
€59.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08901221
Tyre mounting paste
Tyre fitting paste LUB-TREFITT-PASTE-WHITE-5KG
€24.74 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08937504
Cable lubricant
Lubricant grommet LUB-GRMT-1KG
€14.16 inc. VAT